GLOVES, WINTER INS, DISPOSABLE, XL (10), RED, 10 1/4 IN, LATEX FREE, NITRILE
GLOVES, WINTER INS, DISPOSABLE, XL (10), RED, 10 1/4 IN, LATEX FREE, NITRILE
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These disposable gloves are latex-free and made of nitrile. These red gloves are a size X-large/10 and have a length of 10 1/4 inches.
Technical Specs
- ItemWork Glove
- Hem StyleFinished
- Knit MaterialNylon
- Hand Protection StyleGlove
- Glove Insulation MaterialAcrylic Terry
- Glove Insulation Weight7 g
- Knuckle Protection MaterialLatex
- Base Coating MaterialLatex
- Glove Hand StyleLeft and Right
- Glove PerformanceGeneral Purpose with Insulation
- Cuff StyleKnit
- Latex-FreeNo
- Finger CoverageFull Finger
- Glove Coating CoveragePalm and Fingers
- Size- Numeric10
- Glove Length10.83 in
- Glove Lining MaterialAcrylic Terry
- Glove Coating FinishSandy
- Thickness15 ga
- Silicone-FreeNo
- Sold AsPair
- EN 388 Impact RatedNo
- ANSI/ISEA Puncture Level2
- ANSI/ISEA Cut Level A3
- Glove Style Knit
- ANSI/ISEA Abrasion Level 2
- ANSI/ISEA Needlestick Level - Palm 2
- EN 388 Rating 2442C
- Standards CE, EN 388, EN 511
- Insulated Yes
- Palm Type Coated
- Double-Dipped Yes
- Glove Coating Material Latex
- Includes Finger Fourchettes No
- Base Coating Coverage Palm
- Includes Reinforced Thumb Crotch No
- Fabric Weight 60.16 oz
- Size- Alpha XL
- Glove Construction Seamless Knit
- Glove Coating Colour Black
- Reversible No
- Touchscreen Compatible No
- Pairs per Package 1
- Cuff Colour Black, Red
- Reflective Backing No
- Colour Red
- Country of Origin China
(subject to change)
Alternate Products
-
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.88
/ PAIR