!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S ARCTIC EXTREME BOOTS, SZ 6, RUBBER/CANVAS, BLK, CSA, WATERPROOF, -100 ° F, OIL-RESIST

MEN'S ARCTIC EXTREME BOOTS, SZ 6, RUBBER/CANVAS, BLK, CSA, WATERPROOF, -100 ° F, OIL-RESIST

VIKING

MEN'S ARCTIC EXTREME BOOTS, SZ 6, RUBBER/CANVAS, BLK, CSA, WATERPROOF, -100 ° F, OIL-RESIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S ARCTIC EXTREME BOOTS, SZ 6, RUBBER/CANVAS, BLK, CSA, WATERPROOF, -100 ° F, OIL-RESIST

MEN'S ARCTIC EXTREME BOOTS, SZ 6, RUBBER/CANVAS, BLK, CSA, WATERPROOF, -100 ° F, OIL-RESIST

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $187.26 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALMVW12-1-6
  • Mfr. Model # VW12-1-6
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Product Details

These Arctic Extreme black, men's size 6 chainsaw boots are made of SBR blended NR with cotton canvas lining. They are chemical/slip-resistant and meet CSA/ASTM standards. The boots have 18kV electric shock-resistance, NBR lug sole, removable foam liner that provides warmth for up to -100 Degrees F, and 420 Denier nylon rip-stop collar with black lace tie.

Technical Specs

  • ItemWork Boots
  • ASTM Standards MetElectrical Hazard (EH)
  • ColourBlack
  • Completely Non MetallicNo
  • Electrical Hazard RatedYes
  • Size6
  • InsulatedYes
  • WaterproofYes
  • Liner MaterialFoam
  • Outsole MaterialRubber
  • Upper MaterialSBR Blended NR, Cotton
  • CSA Footwear StandardCSA Z195-14 Grade 1, CSA Omega
  • Footwear Shank TypeTorsional Steel
  • Height15 in
  • Max. Heat RatingNot Rated
  • ResistsAbrasion, Chemical, Oil, Slip
  • StandardsCSA Z195-14, ASTM F2413-11, CSA Omega - Electric Shock Resistant 18kV, Exceeds 305000 Flex Rating
  • Upper Boot MaterialSBR Blended NR
  • Metatarsal Guard None
  • Chemical Resisting Sole Yes
  • Gender Men's
  • Oil Resisting Sole Yes
  • Conductive No
  • Static Dissipative No
  • Manufacturers Suggested Sole Slip Rating Not Rated
  • For Outdoor Traction Yes
  • Midsole Material Rubber
  • Shank Material Torsional Steel
  • Boot Height 15 in
  • Footwear Shank Yes
  • Footwear Sole Pattern Lug
  • Laces Colour Black
  • Predominant Footwear Colour Black
  • Slip Resistant Yes
  • Toe Type Steel
  • Upper Material Description SBR Blended NR Upper With Cotton Canvas Lining For Extra Comfort
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list