!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK APRON,SUEDE,12 POCKET,29-46 IN

WORK APRON,SUEDE,12 POCKET,29-46 IN

CLC

WORK APRON,SUEDE,12 POCKET,29-46 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK APRON,SUEDE,12 POCKET,29-46 IN

WORK APRON,SUEDE,12 POCKET,29-46 IN

CLC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $78.65 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4ZB44
  • Mfr. Model # I427X
  • UNSPSC # 24112403
  • CATALOGUE PAGE # 287
  • Shipping Weight 1.9 lbs

Technical Specs

  • ItemHeavy Duty Work Apron
  • Belt ColourTan
  • Belt Type2" Wide Polyweb
  • Belt Buckle TypeInterlocking Buckle
  • Compatible with Product TypeEtc., Nail Sets, Pencils, Pliers
  • Includes(2) Hammer Loops
  • Includes SuspendersNo
  • Maximum Waist Size46 in
  • Number of Pockets12
  • Number of Pouches3
  • Overall Length49 in
  • PaddedNo
  • Pouch MaterialLeather
  • Removable PouchesNo
  • Waist Size29" to 46"
  • Belt Adjustment Type Buckle
  • Belt Material Leather
  • Belt Width 2 in
  • Colour Tan
  • Features Hammer/Tape Holders
  • Includes Belt Yes
  • Material Heavy Duty Suede Leather
  • Minimum Waist Size 29 in
  • Number of Pouch Outside Pockets 12
  • Number of Tool Holders 2
  • Overall Width 20 in
  • Pouch Colour Tan
  • Primary Application General Purpose
  • Tool Holder Type (4) Main Nail and Tool Pockets, (6) Smaller Pockets Fit Pliers, Center Pocket for Tape Measure, Hammer Loops, Nail Sets, Nails, Pencils
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list