!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CARPENTERS APRON W/BELT, 12 PKT,TO

CARPENTERS APRON W/BELT, 12 PKT,TO

WESTWARD

CARPENTERS APRON W/BELT, 12 PKT,TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARPENTERS APRON W/BELT, 12 PKT,TO

CARPENTERS APRON W/BELT, 12 PKT,TO

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.68 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW5MZL2
  • Mfr. Model # 5MZL2
  • UNSPSC # 24112403
  • CATALOGUE PAGE # 287
  • Shipping Weight 1.85 lbs

Technical Specs

  • ItemCarpenters Tool Apron w/Belt
  • Belt ColourBlack
  • Belt Thickness1/8 in
  • Belt Width2 in
  • Belt Buckle TypeQuick Release
  • Features2 Saddle Leather Hammer Loops, Tape Pocket, Convient Quick Release Buckle
  • Includes SuspendersNo
  • MaterialLeather
  • Number of Pockets12
  • Number of Pouches2
  • Overall Length10 in
  • PaddedNo
  • Pouch Interior Dimensions2 1/4 in L x 7 1/2 in W x 7 (Large Pockets) 3 1/2 in L x 5 1/4 in W x 5 in (Medium Pockets)
  • Primary ApplicationCarpentry
  • Tool Holder Type(2) Hammer Loops
  • Belt Adjustment Type Buckle
  • Belt Material Polypropylene
  • Belt Type Polypropylene Webbed Belt w/Plastic Quick Release Buckle
  • Buckle Finish Plastic
  • Colour Natural Tan
  • Includes Belt Yes
  • Machine Washable No
  • Maximum Waist Size 50 in
  • Number of Pouch Outside Pockets 12
  • Number of Tool Holders 4
  • Overall Width 19 1/2 in
  • Pouch Colour Gold
  • Pouch Material Leather
  • Removable Pouches No
  • Waist Size Up to 50"
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list