!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WOOLY MAMMOTH GLOVES, GREY, UNIVERSAL, STRAIGHT THUMB, KNIT CUFF, 9 IN LENGTH

WOOLY MAMMOTH GLOVES, GREY, UNIVERSAL, STRAIGHT THUMB, KNIT CUFF, 9 IN LENGTH

WATSON GLOVES

WOOLY MAMMOTH GLOVES, GREY, UNIVERSAL, STRAIGHT THUMB, KNIT CUFF, 9 IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WOOLY MAMMOTH GLOVES, GREY, UNIVERSAL, STRAIGHT THUMB, KNIT CUFF, 9 IN LENGTH

WOOLY MAMMOTH GLOVES, GREY, UNIVERSAL, STRAIGHT THUMB, KNIT CUFF, 9 IN LENGTH

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.36 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT2050
  • Mfr. Model # 2050
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These grey wooly mammoth gloves are universal size. In addition, they have cotton stitching, and straight thumb style. They are full-finger and have a knit cuff. They are great to use as a liner for additional protection.

Technical Specs

  • ItemWooly Mammoth Glove
  • ANSI/ISEA Abrasion LevelNot Tested
  • Knuckle Protection MaterialNone
  • Includes Finger FourchettesYes
  • Size- AlphaUniversal
  • Glove ConstructionSeamless Knit
  • ColourGrey
  • Knit Material Nylon, Wool
  • Hand Protection Style Glove
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Glove Length 9 in
  • Glove Features Use as a Liner for Additional Protection
  • Palm Material Wool, Nylon
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list