THERMOCOUPLE EXTENSION WIRE, TYPE KX, 20 AWG WIRE SIZE, 100 FT WIRE L, SOLID, PVC, YELLOW
THERMOCOUPLE EXTENSION WIRE, TYPE KX, 20 AWG WIRE SIZE, 100 FT WIRE L, SOLID, PVC, YELLOW
TEMPCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This thermocouple extension wire is yellow. This yellow thermocouple extension wire has a 100-foot wire length and PVC insulation material, two conductors, and 20 AWG wire size.
Technical Specs
Item Thermocouple Extension Wire
Wire Size 20 AWG
Number of Conductors 2
Insulation Material PVC
Wire Type Type KX
Wire Length 100 ft
Conductor Design Solid
Jacket Colour Yellow
Country of Origin United States
(subject to change)
Alternate Products
TEMPCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$219.10
/ EACH
Related Products
FLUKE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$110.26
/ BAG
TEMPCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.88
/ EACH
TEMPCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.22
/ EACH
TEMPCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.55
/ EACH
TEMPCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.45
/ EACH
TEMPCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.33
/ EACH
TEMPCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.05
/ EACH
TEMPCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.13
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.50
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.14
/ EACH