!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE STRIPPER, AUTO, 32 TO 8 AWG, 7½ IN OVERALL L, STRAIGHT EDGE BLADE, STANDARD CUSHION GRIP

WIRE STRIPPER, AUTO, 32 TO 8 AWG, 7½ IN OVERALL L, STRAIGHT EDGE BLADE, STANDARD CUSHION GRIP

KNIPEX

WIRE STRIPPER, AUTO, 32 TO 8 AWG, 7½ IN OVERALL L, STRAIGHT EDGE BLADE, STANDARD CUSHION GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE STRIPPER, AUTO, 32 TO 8 AWG, 7½ IN OVERALL L, STRAIGHT EDGE BLADE, STANDARD CUSHION GRIP

WIRE STRIPPER, AUTO, 32 TO 8 AWG, 7½ IN OVERALL L, STRAIGHT EDGE BLADE, STANDARD CUSHION GRIP

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $276.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX1242-195
  • Mfr. Model # 1242-195
  • UNSPSC # 27111510
  • CATALOGUE PAGE # 374
  • Shipping Weight 0.3 lbs

Product Details

Fully Automatic Adjustment to Different Cross Section, Has Wire Stop, Wire Cutter, and Replaceable Blades

Technical Specs

  • ItemWire Stripper
  • Stripping Capacity- Stranded Wire8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, 32 AWG
  • For Wire/Cable TypeSolid Wire, Stranded Wire
  • Handle StyleStandard
  • Adjustment MechanismAutomatic
  • ApplicationElectrical
  • Body MaterialPlastic
  • Maximum Wire/Cable Diameter3.6 mm
  • Overall Length7 1/2 in
  • Tether ReadyNot Tether Ready
  • Stripping Capacity - Solid Wire 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, 32 AWG
  • Type Electrical Wire Strippers
  • Cutting Capacities 32 to 7 AWG
  • Grip Style Standard Cushion
  • Insulated Not Insulated
  • Blade Material Steel
  • Features Fully Automatic Adjustment to Different Cross Section, Replaceable Blades, Wire Cutter, Wire Stop
  • Minimum Wire/Cable Diameter 1/4 in
  • Standards ASTM
  • Weight 136 g
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list