WIRE STRIPPER, MANUAL, 22 TO 10 AWG, 22 TO 10 AWG, 8¼ IN OVERALL L, CRIMP/SCREW SHEAR, J298
WIRE STRIPPER, MANUAL, 22 TO 10 AWG, 22 TO 10 AWG, 8¼ IN OVERALL L, CRIMP/SCREW SHEAR, J298
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
5 in 1 multi-purpose pliers, 8-1/4 inch strips #10-22 AWG. Crimps insulated and non-insulated terminals for #10-22 AWG wire. Crimps non-insulated 7 mm and 8 mm auto ignition wire. Cuts screw/bolts sizes 4-40, 5-40, 6-32, 8-32, 10-32, 10-24. Cuts copper wire.
Technical Specs
- ItemWire Stripper
- Stripping Capacity- Cable22 to 10 AWG
- TypeElectrical Wire Strippers
- Cutting Capacities32 to 4 AWG
- Grip StyleStandard Cushion
- Tool FunctionsCrimp, Screw Shear
- ApplicationStripping
- FeaturesExtended Length Curved Cutter
- Minimum Wire/Cable Diameter22 ga
- StandardsASME
- Weight0.5 lb
- Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
- Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
- For Wire/Cable Type Solid Wire, Stranded Wire
- Handle Style Standard
- Adjustment Mechanism Manual
- Insulated Not Insulated
- Body Material Steel
- Maximum Wire/Cable Diameter 10 ga
- Overall Length 8 1/4 in
- Tether Ready Not Tether Ready
- Country of Origin United States
(subject to change)
Alternate Products
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.04
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.49
/ EACH
-
JONARD TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.71
/ EACH