!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WIRE STRIPPER 10 - 26 AWG

WIRE STRIPPER 10 - 26 AWG

KNIPEX

WIRE STRIPPER 10 - 26 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE STRIPPER 10 - 26 AWG

WIRE STRIPPER 10 - 26 AWG

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $344.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX1212-06
  • Mfr. Model # 1212-06
  • UNSPSC # 27111511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.06 lbs

Product Details

Form-fit stripping of both stranded and difficult to remove insulating materials such as PTFE, Silicone, Radox, Kapton and rubber including multi-layer insulations.

Technical Specs

  • ItemWire Stripper
  • Stripping Capacity- Stranded Wire10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG
  • For Wire/Cable TypeSolid Wire, Stranded Wire
  • Handle StyleStandard
  • Adjustment MechanismNone
  • Blade MaterialSteel
  • FeaturesLength Stop, Replaceable Blades
  • Grip StyleStandard Cushion
  • Jaw Opening TypeSpring Return
  • Minimum Wire/Cable Diameter1 mm
  • StandardsASTM
  • Weight445 g
  • Maximum Stripping Capacity - Solid Wire10 AWG
  • Minimum Stripping Capacity - Stranded Wire26 AWG
  • Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG
  • Type Electrical Wire Strippers
  • Cutting Capacities 26 to 10 AWG
  • Insulated No
  • Application Automotive Engineering, Energy Technology, Plant
  • Body Material Steel
  • For Insulation Material PTFE, Rubber, Silicon
  • Includes Adapted Blades
  • Maximum Wire/Cable Diameter 2 4/5 mm
  • Overall Length 7 1/2 in
  • Tether Ready No
  • Minimum Stripping Capacity - Solid Wire 26 AWG
  • Maximum Stripping Capacity - Stranded Wire 10 AWG

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list