!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE ROPE CUTTER, PLASTIC HANDLE, SHEAR, 6 IN OVERALL L, FOR 1/8 IN MAX WIRE THICK

WIRE ROPE CUTTER, PLASTIC HANDLE, SHEAR, 6 IN OVERALL L, FOR 1/8 IN MAX WIRE THICK

KNIPEX

WIRE ROPE CUTTER, PLASTIC HANDLE, SHEAR, 6 IN OVERALL L, FOR 1/8 IN MAX WIRE THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE ROPE CUTTER, PLASTIC HANDLE, SHEAR, 6 IN OVERALL L, FOR 1/8 IN MAX WIRE THICK

WIRE ROPE CUTTER, PLASTIC HANDLE, SHEAR, 6 IN OVERALL L, FOR 1/8 IN MAX WIRE THICK

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.75 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX9561-150SBA
  • Mfr. Model # 95 61 150 SBA
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 339
  • Shipping Weight 0.452 lbs

Product Details

Bowden cables and soft wire rope up to 1/8" dia. Smooth and clean cutting due to special shape of the cutting edges. Sickle shape cutting edges surround the material and prevent the wire rope fanning out. Little handforce required due to very high transmission ratio. Opening spring and locking lever.

Technical Specs

  • ItemWire Rope Cutter
  • Cutting ActionShear
  • For Maximum Diameter Medium Steel5/32 in
  • For Wire/Cable TypeWire Rope
  • Handle ColourRed
  • Includes Cushioned GripCushioned Grip Not Included
  • Jaw FinishBlack Atramentized
  • Material ApplicationBowden Cables, Soft Wire Rope
  • Ratcheting JawNot Ratcheting Jaw
  • Cutter Type One-Handed Cable Cutters
  • Features Forged, High-Grade Special Tool Steel, Induction Hardened Cutting Edges, Minimal Hand Force Required Due to Very High Transmission Ratio, Multi-Stage Oil-Hardened, Sickle Shape Cutting Edges Surround the Material and Prevent the Wire Rope from Fanning Out, With Opening Spring and Locking Lever
  • For Maximum Wire Thickness 1/8 in
  • Grip Material Plastic
  • Handle Material Plastic
  • Insulated Not Insulated
  • Jaw Material Steel
  • Overall Length 6 in
  • Weight 0.5 lb
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list