WIRE ROPE, GALVANIZED STEEL, 7 X 7, 96 LB WORKING LOAD LIMIT, 250 FT OVERALL L, SILVER
WIRE ROPE, GALVANIZED STEEL, 7 X 7, 96 LB WORKING LOAD LIMIT, 250 FT OVERALL L, SILVER
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
7 x 7 galvanized cable. For use with manual or electric winches. Select 304 stainless steel or corrosion-resistant galvanized steel (vinyl jacketing available). Cables surpass RR-410D US Federal Specifications, including the breaking strength of MIL-DTL-83420. Do not exceed working load limit.
Technical Specs
Item Wire Rope
Core Type IWRC
Breaking Strength 480 lbf
Cable Diameter 1/16 in
Overall Length 250 ft
Lubrication Unlubricated
Lifting Capability For Lifting
Standards ASTM A1023
Material Galvanized Steel
Working Load Limit 96 lb
Rope Strand Classification 7 x 7
Overall Diameter 1/16 in
End Type Plain
Colour Grey
Coating Uncoated
Country of Origin China
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.31
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.94
/ ROLL