!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE CONNECTOR,WIRETWIST,BLUE,PK 10

WIRE CONNECTOR,WIRETWIST,BLUE,PK 10

BUCHANAN

WIRE CONNECTOR,WIRETWIST,BLUE,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE CONNECTOR,WIRETWIST,BLUE,PK 10

WIRE CONNECTOR,WIRETWIST,BLUE,PK 10

BUCHANAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.72 / PKG of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6VG23
  • Mfr. Model # WT2-1
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • ItemTwist On Wire Connector
  • For Conductor MaterialCopper
  • Maximum Voltage300 V
  • Maximum Wire Combination(3) 16 AWG
  • UL 94 Flammability RatingV-2
  • StandardsUL
  • Maximum Single Wire Size14 AWG
  • Outside Diameter0.39 in
  • Overall Width0.39 in
  • Special FeaturesCreating a Secure Pressure Grip, Positive Grip Shell Designed for Fast, Easy Installation, The Deep, Wide-Throated Skirt Protects Against Flashover and Turned Back Strands Providing Excellent Dielectric Protection, The Fixed, Live-Action, Square-Wire Spring Threads Itself as It Draws Wires Into the Connector, The Rugged, Thermoplastic Shell Withstands Extreme Environments
  • Colour Blue
  • Maximum Operating Temperature 221 Degrees F
  • Minimum Wire Combination (3) 20 AWG
  • Contact Material Steel
  • Maximum Conductors 5
  • Insulation Material Polypropylene
  • Minimum Single Wire Size 22 AWG
  • Overall Height 0.7 in
  • RoHS Compliant Yes
  • Strip Length 3/8 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list