WINCH STRAP, D-RING, GEN PURPOSE WEBBING, 4 IN OVERALL W, 5,000 LB WORKING LOAD LIMIT, YELLOW
WINCH STRAP, D-RING, GEN PURPOSE WEBBING, 4 IN OVERALL W, 5,000 LB WORKING LOAD LIMIT, YELLOW
LOAD HUGGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Meet all DOT and CVSA requirements. Flexible, conforms to and controls the load. For use with weld-on or portable winches
Technical Specs
- ItemWinch Strap
- ColourYellow
- Tensile Strength15,000 lb/in
- Overall Width4 in
- Fixed End Length18 in
- StandardsCVSA, FMCSA, US DOT
- End MaterialSteel
- Working Load Limit 5,000 lb
- End Type D-Ring
- Tie Down Material Polyester
- Reinforcement Properties General Purpose
- Overall Length 27 ft
- Adjustment Type Winch
- Product Type Winch Strap
- Country of Origin United States
(subject to change)
Alternate Products
-
LOAD HUGGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$66.04
/ each
Related Products
-
LOAD HUGGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$82.58
/ each
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.25
/ pair
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.12
/ pair