FLARING CUP GRINDING WHEEL, TYPE 11, 6 IN X 2 IN X ⅝"-11 THREAD, NZC16-QB-X406, 2 IN
FLARING CUP GRINDING WHEEL, TYPE 11, 6 IN X 2 IN X ⅝"-11 THREAD, NZC16-QB-X406, 2 IN
NORTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Charger high performance (type 11) flaring cup wheel is resistant to side pressure and bending, and is a 4NZ zirconia alumina/abrasive which is fast and smooth grinding.
Technical Specs
Item Flaring Cup Grinding Wheel
Back Thickness 3/4 in
Connector Type Threaded Hole
Overall Diameter 6 in
Rim Thickness 1 1/2 in
Compatible Tool Type Cup Grinder
Wheel Hardness Q
Maximum Operating Speed 6,000 RPM
Bond Type Resin
Abrasive Material Zirconia Aluminum Oxide
Connector Size 5/8"-11
Grit 16
Overall Thickness 2 in
Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Ductile Iron, Grey Iron, Titanium
Specification NZC16-QBX406
Wheel Type Type 11
Series BlueFire NVC
Alternate Products
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$102.90
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$92.01
/ EACH
CGW ABRASIVES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.80
/ EACH