!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WHEEL 6X3/4X1 S/C CRS BENCH+PED T01

WHEEL 6X3/4X1 S/C CRS BENCH+PED T01

NORTON

WHEEL 6X3/4X1 S/C CRS BENCH+PED T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WHEEL 6X3/4X1 S/C CRS BENCH+PED T01

WHEEL 6X3/4X1 S/C CRS BENCH+PED T01

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $75.97 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN37190
  • Mfr. Model # 66252837190
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 1385
  • Shipping Weight 1.4 lbs

Product Details

Gemini bench and pedestal medium wheel with heavy-duty vitrified bond delivers consistent performance at competitive prices. Features a green silicone carbide for non-steel applications. Size 6 inches x 3/4 inch x 1 inch and maximum RPM is 4140.

Technical Specs

  • ItemPedestal Wheel
  • Connector Size1 in
  • Grit60
  • Overall Thickness3/4 in
  • Primary Material Application300 Series Stainless, Aluminum, Brass, Bronze, Copper, Grey Iron, Masonry, Natural Stone, Titanium
  • Maximum Operating Speed4,140 RPM
  • SeriesGemini Crystolon
  • Bond TypeResin
  • Abrasive Material Silicon Carbide
  • Connector Type Unthreaded Hole
  • Overall Diameter 6 in
  • Compatible Tool Type Bench Grinder, Pedestal Grinder
  • Wheel Type Type 1
  • Reducer Bushing Size 1/2 in, 3/4 in, 5/8 in, 7/8 in
  • Grade Medium
  • Colour Green

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list