DEPRESSED CENTRE GRINDING WHEEL, TYPE 27, 5 IN X ¼ IN X ⅞ IN, ZIRCONIA ALUMINA, 24 GRIT, Z24R
DEPRESSED CENTRE GRINDING WHEEL, TYPE 27, 5 IN X ¼ IN X ⅞ IN, ZIRCONIA ALUMINA, 24 GRIT, Z24R
DEWALT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Extended performance type 27 zirconia grinding wheel for metal and stainless cutting. 5 x 0.45 x 7/8. Max RPM 12,200.
Technical Specs
- ItemDepressed Centre Wheel
- Grit24
- Wheel TypeType 27
- Abrasive Material Zirconia Aluminum Oxide
- Series Z24R
- Grade Very Coarse
- Country of Origin Canada
(subject to change)
Related Products
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.49
/ EACH
-
KLINGSPOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.52
/ EACH
-
FLEXOVIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.50
/ EACH