!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WET MOP, STRING MOP, CLAMP-ON CONNECTION, LAUNDERABLE, 22 OZ DRY WT

WET MOP, STRING MOP, CLAMP-ON CONNECTION, LAUNDERABLE, 22 OZ DRY WT

RUBBERMAID

WET MOP, STRING MOP, CLAMP-ON CONNECTION, LAUNDERABLE, 22 OZ DRY WT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WET MOP, STRING MOP, CLAMP-ON CONNECTION, LAUNDERABLE, 22 OZ DRY WT

WET MOP, STRING MOP, CLAMP-ON CONNECTION, LAUNDERABLE, 22 OZ DRY WT

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.70 / EACH

EHC: EHC :
Min Qty 6 = $238.20

Compliance and Restrictions

  • Environmentally Preferable

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBBA25206OR00
  • Mfr. Model # A25206OR00
  • UNSPSC # 47131619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

WET MOP, STRING MOP, CLAMP-ON CONNECTION, LAUNDERABLE, 22 OZ DRY WT

Technical Specs

  • ItemMop Head
  • Mop Connection TypeClamp On
  • Overall Depth2 3/4 in
  • ColourOrange
  • Mop End TypeLoop
  • Compatible Manufacturer Part NumberFGH226000000
  • AntimicrobialAntimicrobial
  • Headband Size5 in
  • Mop StyleString
  • Product TypeWet Mop Head
  • SeriesWeb Foot
  • Material Cotton, Synthetic
  • Overall Width 7 3/8 in
  • Launderable Launderable
  • Dry Weight 22 oz
  • Includes Wet Mop Tailband Tailband Included
  • Colour Coding System Colour Coded
  • Capacity 20 oz
  • Includes Handle Handle Not Included
  • Ply Count 4
  • Resistance Properties Chemical-Resistant
  • Standards REACH
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list