WELDING LEATHER GLOVE, KEYSTONE THUMB, SLIP-ON CUFF PREMIUM, BEIGE/BRN COWHIDE, 12 PK
WELDING LEATHER GLOVE, KEYSTONE THUMB, SLIP-ON CUFF PREMIUM, BEIGE/BRN COWHIDE, 12 PK
MCR SAFETY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These beige/brown MCR Safety 4960 welding gloves are made with cowhide leather. In addition, they have Kevlar stitching, are abrasion-resistant, heat-resistant, puncture-resistant, and have a keystone thumb style. They are rated ANSI/ISEA Puncture Level 3. They have a slip-on cuff for easy on/off.
Technical Specs
Item Welding Glove
ANSI/ISEA Abrasion Level 3
ANSI/ISEA Puncture Force 60 N
Colour Beige, Brown
Cuff Length 4 in
Cuff Style Slip-On
Glove Construction Cut and Sewn
Glove Hand Style Left and Right
Glove Materials Cowhide Leather
Leather Colour Beige, Brown
Leather Palm Process Grain
Palm Material Cowhide Leather
Standards ANSI/ISEA 105:2016, ASTM F1060-18, ASTM D3389-15, ASTM 3884-09
Thumb Style Keystone
ANSI/ISEA Abrasion Cycles 1,000
ANSI/ISEA Cut Level Not Tested
ANSI/ISEA Puncture Level 3
Cuff Colour Brown
Cuff Material Leather
Glove Back Material Cowhide Leather
Glove Cut Gunn
Glove Liner Material Unlined
Insulated No
Leather Grade Premium
Max. Temp. 284 Degrees F
Series 4960
Stitching Material Kevlar(R)
Welding Glove Application MIG, TIG
Country of Origin Taiwan
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.94
/ PAIR