!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING GLOVES, WING THUMB, GAUNTLET CUFF, GREY GOATSKIN, 2XL, TIG, COTTON

WELDING GLOVES, WING THUMB, GAUNTLET CUFF, GREY GOATSKIN, 2XL, TIG, COTTON

GANDER BRAND

WELDING GLOVES, WING THUMB, GAUNTLET CUFF, GREY GOATSKIN, 2XL, TIG, COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES, WING THUMB, GAUNTLET CUFF, GREY GOATSKIN, 2XL, TIG, COTTON

WELDING GLOVES, WING THUMB, GAUNTLET CUFF, GREY GOATSKIN, 2XL, TIG, COTTON

GANDER BRAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.55 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG60-1-1940X2L-PK
  • Mfr. Model # 60-1-1940-X2L-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • ItemWelding Gloves
  • ANSI/ISEA Cut LevelNot Tested
  • ColourBrown / Gray
  • Cuff Length5 in
  • Cuff StyleGauntlet
  • Glove ConstructionCut and Sewn
  • Glove FeaturesPadded Palm, Reinforced Backhand and Thumb Crotch
  • Glove Leather GradeA
  • Glove MaterialsGoatskin
  • Includes Double PalmNo
  • Includes ID PanelNo
  • Includes Pinch Point ProtectionNo
  • Includes Red PalmNo
  • Leather ColourBrown / Gray
  • Leather Palm ProcessGrain
  • Oil ResistantNo
  • Palm StylePadded
  • Reinforcement CoverageReinforced Thumb Saddle
  • Series60-1-1940
  • Stitching MaterialKevlar(R)
  • Thumb Sweat WipeNo
  • Water ResistantNo
  • Welding Glove ApplicationTIG
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Puncture Level Not Tested
  • Cuff Colour Gray
  • Cuff Material Cowhide
  • Glove Back Material Goatskin
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Liner Material Cotton
  • High-Visibility No
  • Includes Glide Patch No
  • Includes Padded Palm Yes
  • Includes Pull Strap No
  • Insulated No
  • Leather Grade Premium
  • Max. Temp. 284 Degrees F
  • Palm Material Goatskin
  • Reflective Backing No
  • Rope Channel Reinforcement No
  • Standards ANSI/ISEA 105
  • Thumb Style Wing
  • Touchscreen Compatible No
  • Waterproof No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list