!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEATHER GLOVES, 2XL (11), GOATSKIN, DRIVERS GLOVE, ANSI CUT LEVEL A4 KEVLAR

LEATHER GLOVES, 2XL (11), GOATSKIN, DRIVERS GLOVE, ANSI CUT LEVEL A4 KEVLAR

BOB DALE

LEATHER GLOVES, 2XL (11), GOATSKIN, DRIVERS GLOVE, ANSI CUT LEVEL A4 KEVLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, 2XL (11), GOATSKIN, DRIVERS GLOVE, ANSI CUT LEVEL A4 KEVLAR

LEATHER GLOVES, 2XL (11), GOATSKIN, DRIVERS GLOVE, ANSI CUT LEVEL A4 KEVLAR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.57 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20-1-1605PK-X2L
  • Mfr. Model # 20-1-1605-X2L-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.435 lbs

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat Level2
  • Finger CoverageFull Finger
  • Maximum Temperature284 Degrees F
  • StandardsNFPA 70E
  • Cuff StyleGauntlet
  • Leather GradeStandard
  • Glove Back MaterialGoatskin
  • Arc Flash PPE Category4
  • Series20-1-1605
  • Size- Numeric11
  • Palm ColourWhite
  • EN 388 RatingX5XX
  • Glove CutGunn
  • Cuff Length5 in
  • ANSI/ISEA Cut Load1,500 g
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Full
  • Stitching Material Kevlar(R)
  • Leather Coverage Style Full Leather
  • Thumb Style Keystone
  • Glove Liner Material Kevlar(R)
  • Glove Back Colour White
  • Palm Material Goatskin
  • ATPV Rating 45 cal/sq cm
  • Size- Alpha 2XL
  • Includes Double Palm No
  • Cuff Material Cowhide
  • EN 388 Impact Rated No
  • Leather Palm Process Grain
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Puncture Force 60 N

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list