!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING GLOVES, MIG/TIG, 2XL/11, GOLD/BROWN, COWHIDE/KEVLAR, PAIR

WELDING GLOVES, MIG/TIG, 2XL/11, GOLD/BROWN, COWHIDE/KEVLAR, PAIR

BOB DALE

WELDING GLOVES, MIG/TIG, 2XL/11, GOLD/BROWN, COWHIDE/KEVLAR, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES, MIG/TIG, 2XL/11, GOLD/BROWN, COWHIDE/KEVLAR, PAIR

WELDING GLOVES, MIG/TIG, 2XL/11, GOLD/BROWN, COWHIDE/KEVLAR, PAIR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.90 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG60-1-1818KVX2L
  • Mfr. Model # 60-1-1818KV-X2L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Product Details

These XX-large, size 11, cowhide welding gloves are clute-cut, with Kevlar(R) stitching and wing-style thumbs. They are gold and brown in colour. These gloves are suitable for both MIG and TIG welding applications.

Technical Specs

  • ItemWelding Glove
  • ANSI/ISEA Cut LevelA6
  • ColourBrown
  • Cuff Length5 in
  • Cuff StyleGauntlet
  • Glove Back MaterialCowhide Leather
  • Glove CutClute
  • Glove Leather GradeA, B
  • Glove MaterialsCowhide Leather
  • Includes Double PalmNo
  • Includes ID PanelNo
  • Includes Pinch Point ProtectionNo
  • Includes Red PalmNo
  • Leather ColourTan
  • Leather Palm ProcessGrain
  • Oil ResistantNo
  • Reflective BackingNo
  • Rope Channel ReinforcementNo
  • StandardsANSI/ISEA 105
  • Thumb StyleWing
  • Touchscreen CompatibleNo
  • WaterproofNo
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Cut Load 3,000 g
  • Cuff Colour Brown
  • Cuff Material Cowhide Leather
  • Cut-Resistance Coverage Full
  • Glove Construction Cut and Sewn
  • Glove Hand Style Left and Right
  • Glove Liner Material Kevlar(R)
  • High-Visibility No
  • Includes Glide Patch No
  • Includes Padded Palm No
  • Includes Pull Strap No
  • Insulated No
  • Leather Grade Premium
  • Max. Temp. 284 Degrees F
  • Palm Material Cowhide Leather
  • Reinforcement Coverage Reinforced Thumb Crotch
  • Series 60-1-1818KV
  • Stitching Material Kevlar(R)
  • Thumb Sweat Wipe No
  • Water Resistant No
  • Welding Glove Application MIG, TIG
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list