!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING CYLINDER HAND TRUCK, 2 CYLINDER CAPACITY, 250 LB LOAD CAPACITY, 8 X 18 IN, CHAIN

WELDING CYLINDER HAND TRUCK, 2 CYLINDER CAPACITY, 250 LB LOAD CAPACITY, 8 X 18 IN, CHAIN

SAFTCART

WELDING CYLINDER HAND TRUCK, 2 CYLINDER CAPACITY, 250 LB LOAD CAPACITY, 8 X 18 IN, CHAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING CYLINDER HAND TRUCK, 2 CYLINDER CAPACITY, 250 LB LOAD CAPACITY, 8 X 18 IN, CHAIN

WELDING CYLINDER HAND TRUCK, 2 CYLINDER CAPACITY, 250 LB LOAD CAPACITY, 8 X 18 IN, CHAIN

SAFTCART

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $330.43 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5WXD3
  • Mfr. Model # 935-8S
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs

Technical Specs

  • ItemWelding Cylinder Hand Truck
  • Overall Height45 in
  • Overall Width21 in
  • Overall Height - Cylinder Raised45 in
  • Securing MechanismChain
  • For Maximum Cylinder Diameter8 1/2 in
  • Frame TypeRounded Back
  • Nose Plate TypeSolid Straight
  • Nose Plate MaterialSteel
  • Nose Plate Depth8 in
  • Handle TypeT-Shaped
  • Caster/Wheel Configuration(2) Axle-Mounted
  • Axle-Mounted Wheel TypeSemipneumatic
  • Axle-Mounted Wheel Dia.8 in
  • Axle-Mounted Wheel Width1 3/4 in
  • Brake TypeNo Caster Brake
  • IncludesSteel Band to Cylinder, Toolbox
  • Includes Lever PushoffWithout Lever Pushoff
  • For Surface TypeConcrete, Grass, Wood
  • AssembledYes
  • Weight26 lb
  • Tool Tray Height28 1/2 in
  • Includes FirewallNo
  • Axle Dia.1/2 in
  • Hub PositionOffset
  • Load Capacity 250 lb
  • Overall Depth 6 1/2 in
  • Overall Height - Cylinder Lowered 45 in
  • Deck Height 1/2 in
  • Securing Mechanism Height 24 in
  • Compatible with Product Type Welding Cylinders and Torches
  • Frame Material Steel
  • Nose Plate Profile Standard
  • Nose Plate Width 18 in
  • Nose Plate Thickness 1/16 in
  • Handle Height 44 in
  • Caster/Wheel Mounting Location 2-Wheel
  • Axle-Mounted Wheel/Tread Material Rubber
  • Axle-Mounted Wheel Bearings Ball Bearing
  • Non-Marking Axle-Mounted Wheels No
  • Includes Stair Climber Without Stair Climber
  • Includes Foot Assist Without Foot Assist
  • Frame Finish Powder Coated
  • Colour Green
  • Cylinder Orientation Side by Side
  • Standards 29 CFR 1926.350(a)(10)
  • Tool Tray Width 12 in
  • Includes Lift Ring Without Lift Ring
  • Cylinder Capacity 2
  • Product Type Welding Cylinder Hand Truck

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list