WATER PUMP PLIER SET, V, PUSH BUTTON, 1 1/2 IN/2 IN/2 3/4 IN MAX JAW OPENING, SERRATED
WATER PUMP PLIER SET, V, PUSH BUTTON, 1 1/2 IN/2 IN/2 3/4 IN MAX JAW OPENING, SERRATED
KNIPEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Consists of 7 inch, 10 inch and 12 inch Cobra(R) hi-tech water pump pliers.
Technical Specs
- ItemWater Pump Plier Set
- Jaw TextureSerrated
- Overall Length7 1/4 in, 10 in, 12 in
- Number of Jaw Positions18, 25, 30
- InsulatedNot Insulated
- Plier TypesWater Pump Plier Sets
- Container TypePlastic Packaging
- FeaturesSelf-Gripping
- Grip MaterialPlastic
- Handle StyleDipped
- Number of Pliers3
- SeriesKnipex Cobra
- Steel TypeChrome Vanadium Electrical Steel
- Adjustment Mechanism Push Button
- Jaw Shape V
- Maximum Jaw Opening 1 1/2 in, 2 in, 2 3/4 in
- Grip Style Standard Cushion
- Non-Sparking Not Non-Sparking
- Tether Ready Not Tether Ready
- Cutting Capacities 1 13/16 in (Nut), 1 21/32 in (Pipe), 1 27/64 in (Nut), 1 31/32 in (Pipe), 2 3/4 in (Pipe), 2 3/64 in (Nut)
- Finish Atramentized
- Handle Colour Red
- Includes (3) Water Pump Pliers
- Plier Material Steel
- Standards ASTM
- Country of Origin Germany
(subject to change)
Alternate Products
-
CHANNELLOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$104.68
/ SET
-
KNIPEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$194.68
/ EACH
-
CHANNELLOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$90.62
/ EACH