!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLIER SET, 3 PLIERS, KNURLED GRIP, MANUAL, PLASTIC PACK

PLIER SET, 3 PLIERS, KNURLED GRIP, MANUAL, PLASTIC PACK

KNIPEX

PLIER SET, 3 PLIERS, KNURLED GRIP, MANUAL, PLASTIC PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIER SET, 3 PLIERS, KNURLED GRIP, MANUAL, PLASTIC PACK

PLIER SET, 3 PLIERS, KNURLED GRIP, MANUAL, PLASTIC PACK

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $196.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX0020-08US2
  • Mfr. Model # 00 20 08 US2
  • UNSPSC # 27112113
  • CATALOGUE PAGE # 363
  • Shipping Weight 2.05 lbs

Product Details

This plier set has a length of 8 inch, 10 inches and is not insulated. The handle is red. It features parallel jaws and meets the standards for ASTM. In addition, it has a atramentized phosphate coat finish, and is not tether ready with a plastic knurled grip. This plier set includes 8 inch chain-nose pliers, 8 inch high leverage diagonal cutting pliers, 10 inch water pump pliers, 10 inch water pump pliers, 8 inch high leverage diagonal cutter, 8 inch side cutter.

Technical Specs

  • ItemPlier Set
  • InsulatedNot Insulated
  • Plier TypesDiagonal Pliers, Long-Nose Pliers, Tongue and Groove Pliers
  • Jaw Opening TypeManual
  • Container TypePack
  • FeaturesParallel Jaws
  • For Use WithNuts, Pipes, Wires
  • Handle ColourRed
  • Jaw Length2 7/8 in
  • Jaw Width3/4 in
  • Nose ShapeHalf Round (Hose Grip)
  • Plier MaterialSteel
  • Steel TypeVanadium Steel
  • Tip Width1/8 in
  • ESD-Safe Not ESD Safe
  • Number of Pliers 3
  • Pliers Included 10 in Water Pump Pliers, 8 in High Leverage Diagonal Cutter, 8 in Side Cutter
  • Grip Style Knurled
  • Cutting Capacities 3/32 in (Hard Wire), 3/32 in (Piano Wire), 1/8 in (Hard Wire), 1/8 in (Medium-Hard Wire), 11/64 in (Medium-Hard Wire)
  • Finish Atramentized (Phosphate Coat)
  • Grip Material Plastic
  • Includes 8 in Chain-Nose Pliers, 8 in High Leverage Diagonal Cutting Pliers, 10 in Water Pump Pliers
  • Jaw Thickness 3/8 in
  • Manufacturer Model Numbers of Pliers Included 26 11 200, 74 21 200, 87 01 250
  • Overall Length 8 in, 10 in
  • Standards ASTM
  • Tether Ready Tether Not Ready
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list