!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLIER SET, 3 PLIERS, STANDARD CUSHION GRIP, MANUAL, DIPPED

PLIER SET, 3 PLIERS, STANDARD CUSHION GRIP, MANUAL, DIPPED

CHANNELLOCK

PLIER SET, 3 PLIERS, STANDARD CUSHION GRIP, MANUAL, DIPPED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIER SET, 3 PLIERS, STANDARD CUSHION GRIP, MANUAL, DIPPED

PLIER SET, 3 PLIERS, STANDARD CUSHION GRIP, MANUAL, DIPPED

CHANNELLOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $116.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10N538
  • Mfr. Model # GS-23
  • UNSPSC # 27112113
  • CATALOGUE PAGE # 363
  • Shipping Weight 2.24 lbs

Product Details

This plier set has a length of 7½ inch, 8 inch, 10 inches and is not insulated. The handle is blue. It features channellock blue comfort grips, rust protection. In addition, it has a electronic coating finish, and is not tether ready with a standard cushion grip. This plier set includes 10 inch v-jaw tongue and groove pliers, 7½ inch needle-nose pliers, 8 inch high leverage d and more, 10 inch v-jaw tongue and groove, 7½ inch long-nose, 8 inch high leverage diagonal cutter.

Technical Specs

  • ItemPlier Set
  • InsulatedNot Insulated
  • Plier TypesDiagonal Pliers, Long-Nose Pliers, Tongue and Groove Pliers
  • Jaw Opening TypeManual
  • FeaturesChannellock(R) Blue Comfort Grips, Rust Protection
  • Handle ColourBlue
  • Jaw TextureSerrated
  • Overall Length7 1/2 in, 8 in, 10 in
  • StandardsANSI
  • ESD-Safe Not ESD Safe
  • Number of Pliers 3
  • Pliers Included 10 in V-Jaw Tongue and Groove, 7 1/2 in Long-Nose, 8 in High Leverage Diagonal Cutter
  • Grip Style Standard Cushion
  • Finish Electronic Coating
  • Includes 10 in V-Jaw Tongue and Groove Pliers, 7 1/2 in Needle-Nose Pliers, 8 in High Leverage Diagonal Cutting Pliers
  • Nose Shape Long
  • Plier Material Steel
  • Tether Ready Tether Not Ready
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list