Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
WATER PUMP PLIER, V, GROOVE JOINT, 1½ IN MAX JAW OPENING, 7¼ IN OVERALL L, 9 JAW POSITIONS
WATER PUMP PLIER, V, GROOVE JOINT, 1½ IN MAX JAW OPENING, 7¼ IN OVERALL L, 9 JAW POSITIONS
KNIPEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Technical Specs
- ItemWater Pump Pliers
- Adjustment MechanismGroove Joint
- Jaw ShapeV
- Maximum Jaw Opening1 1/2 in
- Jaw Width7/8 in
- Non-SparkingNon-Sparking
- Tether ReadyTether Not Ready
- FinishAtramentized (Phosphate Coat)
- Grip MaterialBi-Material
- Plier MaterialSteel
- Steel TypeChrome Vanadium Electric Steel
- Product TypeWater Pump Plier
- Plier Type Tongue and Groove Pliers
- Jaw Texture Serrated
- Overall Length 7 1/4 in
- Number of Jaw Positions 9
- Jaw Length 1 in
- Insulated Not Insulated
- Features Box-Joint Design, Hardened Teeth to 61 HRC, High Stability Double Guide, Pinch Guard, Robust Construction, Self-Locking
- For Use With Nuts, Pipes, Pumps
- Jaw Opening Type Manual
- Standards DIN ISO 8976
- Weight 0.47 lb
- Country of Origin Germany
(subject to change)
Alternate Products
-
KNIPEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.57
/ EACH
-
KNIPEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$54.53
/ EACH
Related Products
-
CLC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.48
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All