!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WATER PUMP PLIER, INSULATED, FLAT, GROOVE JOINT, 1¾ IN MAX JAW OPENING, 10¼ IN OVERALL L

WATER PUMP PLIER, INSULATED, FLAT, GROOVE JOINT, 1¾ IN MAX JAW OPENING, 10¼ IN OVERALL L

KLEIN TOOLS

WATER PUMP PLIER, INSULATED, FLAT, GROOVE JOINT, 1¾ IN MAX JAW OPENING, 10¼ IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WATER PUMP PLIER, INSULATED, FLAT, GROOVE JOINT, 1¾ IN MAX JAW OPENING, 10¼ IN OVERALL L

WATER PUMP PLIER, INSULATED, FLAT, GROOVE JOINT, 1¾ IN MAX JAW OPENING, 10¼ IN OVERALL L

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $131.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLND502-10INS
  • Mfr. Model # D502-10-INS
  • UNSPSC # 27112112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Product Details

10-inch insulated pump plier. Individuallly tested to exceed standards. Secure tongue and groove design for non-slip grip - even with heavy pressure.

Technical Specs

  • ItemWater Pump Pliers
  • Adjustment MechanismGroove Joint
  • Jaw ShapeFlat
  • Maximum Jaw Opening1 3/4 in
  • Jaw Width1/2 in
  • Grip StyleStandard Cushion
  • InsulatedInsulated
  • FeaturesFlame Retardant, High-Dielectric White Inner Coating Is Bonded to the Tool, Impact-Resistant, Integral Guards Help Prevent Hand Contact with Conductive Parts, Two Layers of Insulation
  • For Use WithPumps
  • Handle ColourOrange
  • Plier MaterialSteel
  • Steel TypeInduction Hardened Steel
  • Product TypeWater Pump Plier
  • Plier Type Tongue and Groove Pliers
  • Jaw Texture Serrated
  • Overall Length 10 1/4 in
  • Number of Jaw Positions 6
  • Jaw Length 1 in
  • Non-Sparking Not Non-Sparking
  • Tether Ready Tether Not Ready
  • Finish Unfinished
  • Grip Material Plastic
  • Jaw Opening Type Manual
  • Standards ASTM F1505, IEC 60900
  • Weight 1 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list