!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WATER PUMP PLIER, INSULATED, V, GROOVE JOINT, 1⅛ IN MAX JAW OPENING, 10 IN OVERALL L, SERRATED

WATER PUMP PLIER, INSULATED, V, GROOVE JOINT, 1⅛ IN MAX JAW OPENING, 10 IN OVERALL L, SERRATED

WESTWARD

WATER PUMP PLIER, INSULATED, V, GROOVE JOINT, 1⅛ IN MAX JAW OPENING, 10 IN OVERALL L, SERRATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WATER PUMP PLIER, INSULATED, V, GROOVE JOINT, 1⅛ IN MAX JAW OPENING, 10 IN OVERALL L, SERRATED

WATER PUMP PLIER, INSULATED, V, GROOVE JOINT, 1⅛ IN MAX JAW OPENING, 10 IN OVERALL L, SERRATED

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGG1YXJ2
  • Mfr. Model # 1YXJ2
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Product Details

This water pump pliers has a length of 10 inches and is insulated. The handle is red/yellow. It meets the standards for VDE/DIN, VPA/GS. In addition, it has a black oxide finish, plus it is non-sparking, and is not tether ready with a standard cushion grip.

Technical Specs

  • ItemWater Pump Pliers
  • Adjustment MechanismGroove Joint
  • Jaw ShapeV
  • Maximum Jaw Opening1 1/8 in
  • Jaw Width3/8 in
  • Grip StyleStandard Cushion
  • InsulatedInsulated
  • FinishBlack Oxide
  • Plier MaterialAlloy Steel
  • Product TypeWater Pump Plier
  • Plier Type Tongue and Groove Pliers
  • Jaw Texture Serrated
  • Overall Length 10 in
  • Number of Jaw Positions 6
  • Jaw Length 1 1/4 in
  • Non-Sparking Not Non-Sparking
  • Tether Ready Tether Not Ready
  • Handle Colour Red, Yellow
  • Standards VDE/DIN, VPA/GS
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list