!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRASH CAN, STAINLESS STEEL, FLAT WITH SIDE OPENING TOP, SILVER

TRASH CAN, STAINLESS STEEL, FLAT WITH SIDE OPENING TOP, SILVER

UNITED RECEPTACLE

TRASH CAN, STAINLESS STEEL, FLAT WITH SIDE OPENING TOP, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRASH CAN, STAINLESS STEEL, FLAT WITH SIDE OPENING TOP, SILVER

TRASH CAN, STAINLESS STEEL, FLAT WITH SIDE OPENING TOP, SILVER

UNITED RECEPTACLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $898.47 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBBSO8SSSPL
  • Mfr. Model # SO8SSSPL
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.92 lbs

Product Details

This silver Half Round series trash can has a lift up. It also features fire-safe steel, heavy-gauge. This trash can includes waste receptacle, a satin finish, and a nine-gallon capacity.

Technical Specs

  • ItemTrash Can
  • Garbage Container Capacity9 gal
  • Specific Container MaterialStainless Steel
  • Top TypeFlat with Side Opening
  • Container Mounting StyleFree-Standing
  • IncludesWaste Receptacle
  • Diameter9 in
  • FinishSatin
  • Lid OptionsLid Included
  • SeriesHalf Round
  • Container Shape Half-Round
  • Height 32 in
  • Depth 8 3/4 in
  • Colour Silver
  • Width 18 in
  • Mobility Stationary
  • Features Fire-Safe Steel, Heavy-Gauge
  • Lid Connection Lift Up
  • Rigid Liner Material Plastic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list