TRASH CAN, RECTANGULAR, BLUE, 16 GALLON CAPACITY, 11 IN OVERALL W, 24 IN OVERALL D
TRASH CAN, RECTANGULAR, BLUE, 16 GALLON CAPACITY, 11 IN OVERALL W, 24 IN OVERALL D
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This blue trash can is designed for use on/with 4PGP8, 4PGP9, 4PGR1, 4PGR2. This trash can includes moulded-in handles, meets the standards for CA65, has a polished finish, and a 16-gallon capacity.
Technical Specs
Item Trash Can
Garbage Container Capacity 16 gal
Specific Container Material Plastic
Top Type Open
Container Mounting Style Free-Standing
Includes Moulded-In Handles
Standards CA65
For Use With Lid Mfr. Model Number 4PGP8, 4PGP9, 4PGR1, 4PGR2
Location Indoor
Container Shape Rectangular
Height 25 in
Depth 24 in
Colour Blue
Width 11 in
Mobility Stationary
Finish Polished
Lid Options No Lid
Rigid Liner Material Plastic
Country of Origin China
(subject to change)
Alternate Products
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$64.35
/ each
Related Products
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$87.33
/ pkg.
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.66
/ pkg.
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$82.65
/ pkg.
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$145.50
/ pkg.
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.90
/ pkg.
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.61
/ each
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$107.66
/ pkg.
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$94.95
/ pkg.
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.38
/ pkg.
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$105.72
/ pkg.
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$93.84
/ pkg.
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$109.53
/ pkg.