Product ITEM is unavailable. See products from the same category below.
Plastic Utility Trash Cans
Plastic utility trash cans will not rust or dent, and they are lighter and easier to move than metal cans. These trash cans are used to collect trash in settings where durability is more important than styling, such as kitchens, restrooms, cleaning areas, and trash rooms. They can be used to collect and contain waste with or without trash bags.
This grey Brute series trash can features contoured base handles, integrated bag cinches, seamless construction, venting channels. Plus it is designed for use on/with FG264000bla, and is designed for use on/with FG263100grey. This trash can includes venting channels, protouch built-in handles, can liner cinches, meets the standards for NSF 2, NSF 21, with a UV-protectant finish, and a 32-gallon capacity.
This grey Brute series trash can features contoured base handles, integrated bag cinches, seamless construction, venting channels. Plus it is designed for use on/with FG264000bla, and is designed for use on/with FG263100grey. This trash can includes venting channels, protouch built-in handles, can liner cinches, meets the standards for NSF 2, NSF 21, with a UV-protectant finish, and a 32-gallon capacity.
This grey Brute series trash can features contoured base handles, integrated bag cinches, seamless construction, venting channels. Plus it is designed for use on/with FG264000bla, and is designed for use on/with FG261960grey. This trash can meets the standards for NSF 2, NSF 21, with a UV-protectant finish, and a 20-gallon capacity.
This grey Brute series trash can features contoured base handles, integrated bag cinches, seamless construction, venting channels. Plus it is designed for use on/with FG264000bla, and is designed for use on/with FG261960grey. This trash can meets the standards for NSF 2, NSF 21, with a UV-protectant finish, and a 20-gallon capacity.
This black trash can features hands-free sensored. This trash can includes liner ring, meets the standards for CA65, a Frost coated finish, and a 3 1/2-gallon capacity.
This black trash can features hands-free sensored. This trash can includes liner ring, meets the standards for CA65, a Frost coated finish, and a 3 1/2-gallon capacity.
This black trash can features all-plastic construction won't chip, rust or dent, rolled rims add strength, and are easy to clean. This trash can has a smooth finish, and a seven-gallon capacity.
This black trash can features all-plastic construction won't chip, rust or dent, rolled rims add strength, and are easy to clean. This trash can has a smooth finish, and a seven-gallon capacity.
This grey Huskee series trash can features seamless construction, reinforced handles and base. Plus it is designed for use on/with FG264000bla, and is designed for use on/with 1868182. This trash can includes built-in handles, meets the standards for FDA, NSF 2, NSF 21, OSHA, a satin finish, and a 32-gallon capacity.
This grey Huskee series trash can features seamless construction, reinforced handles and base. Plus it is designed for use on/with FG264000bla, and is designed for use on/with 1868182. This trash can includes built-in handles, meets the standards for FDA, NSF 2, NSF 21, OSHA, a satin finish, and a 32-gallon capacity.
This black Brute series trash can features contoured base handles, integrated bag cinches, seamless construction, venting channels. Plus it is designed for use on/with FG264000bla, and is designed for use on/with 1867532. This trash can meets the standards for NSF 2, NSF 21, with a UV-protectant finish, and a 32-gallon capacity.
This black Brute series trash can features contoured base handles, integrated bag cinches, seamless construction, venting channels. Plus it is designed for use on/with FG264000bla, and is designed for use on/with 1867532. This trash can meets the standards for NSF 2, NSF 21, with a UV-protectant finish, and a 32-gallon capacity.
This grey trash can is designed for use on/with 4PGP8, 4PGP9, 4PGR1, 4PGR2. This trash can includes plastic liner meets the standards for CA65, has a polished finish, and a 16-gallon capacity.
This grey trash can is designed for use on/with 4PGP8, 4PGP9, 4PGR1, 4PGR2. This trash can includes plastic liner meets the standards for CA65, has a polished finish, and a 16-gallon capacity.
This yellow Brute series trash can features contoured base handles, integrated bag cinches, seamless construction, venting channels. Plus it is designed for use on/with FG264000bla, and is designed for use on/with FG263100yel. This trash can includes built-in handles, meets the standards for NSF 2, NSF 21, with a UV-protectant finish, and a 32-gallon capacity.
This yellow Brute series trash can features contoured base handles, integrated bag cinches, seamless construction, venting channels. Plus it is designed for use on/with FG264000bla, and is designed for use on/with FG263100yel. This trash can includes built-in handles, meets the standards for NSF 2, NSF 21, with a UV-protectant finish, and a 32-gallon capacity.
This yellow Brute series trash can features contoured base handles, integrated bag cinches, seamless construction, venting channels. Plus it is designed for use on/with FG264000bla, and is designed for use on/with FG261960yel. This trash can meets the standards for NSF 2, NSF 21, with a UV-protectant finish, and a 20-gallon capacity.
This yellow Brute series trash can features contoured base handles, integrated bag cinches, seamless construction, venting channels. Plus it is designed for use on/with FG264000bla, and is designed for use on/with FG261960yel. This trash can meets the standards for NSF 2, NSF 21, with a UV-protectant finish, and a 20-gallon capacity.
This black trash can features all-plastic construction won't chip, rust or dent, rolled rims add strength, and are easy to clean. This trash can has a smooth finish, and a three-gallon capacity.
This black trash can features all-plastic construction won't chip, rust or dent, rolled rims add strength, and are easy to clean. This trash can has a smooth finish, and a three-gallon capacity.
This black trash can features all-plastic construction won't chip, rust or dent, rolled rims add strength, and are easy to clean. This trash can includes plastic liner meets the standards for ADA, a smooth finish, and a 10-gallon capacity.
This black trash can features all-plastic construction won't chip, rust or dent, rolled rims add strength, and are easy to clean. This trash can includes plastic liner meets the standards for ADA, a smooth finish, and a 10-gallon capacity.
This white Brute series trash can features contoured base handles, integrated bag cinches, seamless construction, venting channels. Plus it is designed for use on/with FG260900wht. This trash can includes built-in handles, meets the standards for NSF 2, NSF 21, with a UV-protectant finish, and a 10-gallon capacity.
This white Brute series trash can features contoured base handles, integrated bag cinches, seamless construction, venting channels. Plus it is designed for use on/with FG260900wht. This trash can includes built-in handles, meets the standards for NSF 2, NSF 21, with a UV-protectant finish, and a 10-gallon capacity.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.