!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED WORK LIGHT W AMBER WARNING, WIDE FLOOD, 9 TO 36 V, ALUMINUM/POLYCARBONATE

LED WORK LIGHT W AMBER WARNING, WIDE FLOOD, 9 TO 36 V, ALUMINUM/POLYCARBONATE

HAMSAR

LED WORK LIGHT W AMBER WARNING, WIDE FLOOD, 9 TO 36 V, ALUMINUM/POLYCARBONATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED WORK LIGHT W AMBER WARNING, WIDE FLOOD, 9 TO 36 V, ALUMINUM/POLYCARBONATE

LED WORK LIGHT W AMBER WARNING, WIDE FLOOD, 9 TO 36 V, ALUMINUM/POLYCARBONATE

HAMSAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $287.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HSR81562
  • Mfr. Model # 81562
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This 10-LED work light is nine to 36 volts and features an amber warning and wide-flood beam which delivers brilliant light to the work area. Its solid state construction includes a die-cast aluminum base for reliable operation in all conditions.

Technical Specs

  • ItemWarning Light
  • Beam TypeFlood
  • Operating Voltage12 to 24V DC
  • Electrical Connection6 in Wire
  • SeriesXWL-800
  • Base MaterialDie Cast Aluminum
  • FeaturesDie Cast Aluminum Housing, Polycarbonate Lens and High Impact Bezel - Virtually Unbreakable, Ip68 and Ip69K - Will Withstand Dust, Dirt and Sand, Is Resistant to Submersion Up to A Maximum Depth Of 1.5M Underwater for Up to Thirty Minutes, 4 Attachment Points - If One Attachment Point Fails Due to A Collision, Rotate to The Next Channel Point and Re-Mount The Light
  • Housing MaterialDie Cast Aluminum
  • Lens MaterialPolycarbonate
  • Maximum Operating Temperature80 Degrees C
  • Lens ColourAmber
  • IP Rating IP68, IP69K
  • Mount Type C-Bracket
  • Overall Diameter 4 19/32 in
  • Standards EMC EN 13309: 2010
  • Wattage 32 W
  • Current 1.8, 0.9 A
  • Housing Colour Black
  • Lamp Life 50,000 hr
  • Manufacturer Warranty 5 yr
  • Minimum Operating Temperature -40 Degrees C
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list