!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECESSED ELECTRIC WALL-MOUNT HEATER, 1,500/3,000/2,000/4,000W, 208/240V AC, 1 PHASE, BRONZE

RECESSED ELECTRIC WALL-MOUNT HEATER, 1,500/3,000/2,000/4,000W, 208/240V AC, 1 PHASE, BRONZE

QMARK

RECESSED ELECTRIC WALL-MOUNT HEATER, 1,500/3,000/2,000/4,000W, 208/240V AC, 1 PHASE, BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECESSED ELECTRIC WALL-MOUNT HEATER, 1,500/3,000/2,000/4,000W, 208/240V AC, 1 PHASE, BRONZE

RECESSED ELECTRIC WALL-MOUNT HEATER, 1,500/3,000/2,000/4,000W, 208/240V AC, 1 PHASE, BRONZE

QMARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $926.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39K908
  • Mfr. Model # AWH4404F
  • UNSPSC # 40101814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.35 lbs

Technical Specs

  • ItemRecessed Electric Wall-Mount Heater
  • Rough-In Width14 1/4 in
  • Voltage208/240V AC
  • Thermostat IncludedTamper-Resistant Unit-Mounted
  • Control TypeMechanical Selector Dial
  • Smart ConnectivityNo Connectivity
  • Thermal Overheat ProtectionManual Reset
  • Occupancy SensorNo
  • Automatic Fan Delay (On/Off)Yes
  • Disconnect SwitchYes
  • Mounting TypeSurface and Recessed
  • Remote Control FunctionsNo Remote Control Included
  • Heating MethodFan Forced
  • Housing Height18 1/4 in
  • Housing MaterialSteel
  • Grille Height19 5/16 in
  • Grille ColourBronze
  • Grille MaterialSteel
  • Wattage Field ConvertibleYes
  • Air Temp. Rise105 Degrees F
  • Frequency60 Hz
  • Minimum Mounting Distance from Ceiling8 in
  • IncludesBuilt-in Thermal Cutout, Fan Delay Switch
  • Rough-In Dimensions - H x W x D18-1/4 in x 14-1/4 in x 3-7/8 in
  • Rough-In Height 18 1/4 in
  • Rough-In Depth 3 7/8 in
  • Phase 1
  • Wattage Output 1,500W/3,000W, 2,000W/4,000W
  • Programming Capability Not Programmable
  • Tamper Resistant Yes
  • Thermostat Contact Type Double Pole
  • Hold Function No
  • Building Management System Compatible Yes
  • Fan Only Operation No
  • Setback Control No
  • Heating Capacity 5,118/6,824/10,236/13,649 BtuH
  • Housing Depth 5 1/4 in
  • Housing Width 14 3/8 in
  • Grille Depth 1 1/4 in
  • Grille Width 15 3/4 in
  • Grille Finish Powder Coated
  • Filter Included No
  • Air Flow 100 cfm
  • Amperage 7.2A/8.3A/14.5A/16.7A
  • Heater Mounting Position Horizontal Burn
  • Minimum Mounting Height from Floor 8 in
  • Standards cETL Listed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list