WALL SHELF, 24 IN X 12 IN X 13½ IN, 24 IN X 12 IN, 100 LB LOAD CAPACITY, STEEL
WALL SHELF, 24 IN X 12 IN X 13½ IN, 24 IN X 12 IN, 100 LB LOAD CAPACITY, STEEL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Wall-mount solid shelving kit. Highly corrosion-resistant solid shelving is easy to clean. 1-1/2 inch backsplash protects walls from debris. Rolled front lip allows easy access to shelf surface. NSF certified.
Technical Specs
Item Wall Shelf
Shelf Style Solid
Number of Shelves 1
Usable Width 24 in
Overall Depth 12 in
Overall Width 24 in
Includes Brackets
Material Steel
Colour Silver
Standards NSF
Shelf Gauge 18 ga
Load Capacity per Shelf 100 lb
Usable Depth 12 in
Mounting Mechanism Direct
Overall Height 13 1/2 in
Load Capacity 100 lb
Includes Mounting Hardware Yes
Adjustability Fixed
Finish Zinc-Plated
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$146.67
/ EACH