!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BARREL KEY WALL PLATE, BARREL KEY, STAINLESS STEEL, SILVER, 1 OUTLET OPENING, 1 SWITCH OPENING

BARREL KEY WALL PLATE, BARREL KEY, STAINLESS STEEL, SILVER, 1 OUTLET OPENING, 1 SWITCH OPENING

HUBBELL WIRING DEVICE-KELLEMS

BARREL KEY WALL PLATE, BARREL KEY, STAINLESS STEEL, SILVER, 1 OUTLET OPENING, 1 SWITCH OPENING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BARREL KEY WALL PLATE, BARREL KEY, STAINLESS STEEL, SILVER, 1 OUTLET OPENING, 1 SWITCH OPENING

BARREL KEY WALL PLATE, BARREL KEY, STAINLESS STEEL, SILVER, 1 OUTLET OPENING, 1 SWITCH OPENING

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1TJX2
  • Mfr. Model # SS12RKLM
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This barrel key wall plate has the following resistance properties: tamper resistant, plus it measures 0.1 inch H. This barrel key wall plate meets the standards for UL. It is made of stainless steel with a smooth finish, is silver-coloured.

Technical Specs

  • ItemBarrel Key Wall Plate
  • MaterialStainless Steel
  • Plate SizeStandard
  • FinishSmooth
  • Number of Outlet Openings1
  • Outlet OrientationVertical
  • StandardsUL Listed
  • Material TypeMetallic
  • Colour Silver
  • Number of Gangs 1
  • Resistance Properties Tamper Resistant
  • For Switch Type Rotary Key
  • Number of Switch Openings 1
  • Overall Height 0.1 in
  • Wall Plate Type Barrel Key
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories