!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR CIRCULATOR, 3 SPEED, OSCILLATING, 120 V, 295 W, 1/4 HP, 28 X 28 IN, 10 FT, ALUMINUM/STEEL

AIR CIRCULATOR, 3 SPEED, OSCILLATING, 120 V, 295 W, 1/4 HP, 28 X 28 IN, 10 FT, ALUMINUM/STEEL

LFI

AIR CIRCULATOR, 3 SPEED, OSCILLATING, 120 V, 295 W, 1/4 HP, 28 X 28 IN, 10 FT, ALUMINUM/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR CIRCULATOR, 3 SPEED, OSCILLATING, 120 V, 295 W, 1/4 HP, 28 X 28 IN, 10 FT, ALUMINUM/STEEL

AIR CIRCULATOR, 3 SPEED, OSCILLATING, 120 V, 295 W, 1/4 HP, 28 X 28 IN, 10 FT, ALUMINUM/STEEL

LFI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $433.27 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LDRWMKD24OSC
  • Mfr. Model # WMKD24OSC
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1840
  • Shipping Weight 37.1 lbs

Product Details

This oscillating air circulator is wall-mounted and has three speeds. It features three aluminum blades, an enclosed ball-bearing PSC motor, and a powder-coated steel guard. It measures 28 x 28 inches and has a shaft diameter of 1/2-inch. It has 295 watts, 60 Hz, 120 volts, and 1/4 motor horsepower. Its maximum ambient temperature is 104 Degrees F and its RPM is 1150/950/850. It has a cord length of 10 feet.

Technical Specs

  • ItemWall Mount Fan
  • Fan Mounting LocationWall
  • Blade Diameter24 in
  • OscillationOscillating
  • Watts295 W
  • Wheeled BaseStationary
  • Blade MaterialAluminum
  • Hz60 Hz
  • NEMA Plug Configuration3 Prong Plug
  • Electrical Connection - FansPower Cord
  • ColourBlack
  • Fan Housing MaterialSteel
  • Guard MaterialSteel
  • StandardsOSHA
  • Motor HP1/4 hp
  • Overall Style - Fans Wall
  • Number of Speeds 3
  • Air Flow 7,805 cfm(High), 7,403 cfm(Medium), 6,774 cfm(Low)
  • Includes Remote Control Remote Control Not Included
  • RPM 1,150 RPM(High), 950 RPM(Medium), 850 RPM(Low)
  • Number of Blades 3
  • Voltage 120V
  • Fan Cord Length 10 ft
  • Fan Power Source Plug-In
  • Bearing Type Ball
  • Housing Finish Painted
  • Fan Shape Round
  • Includes Mounting Accessories
  • Environmental Applications Office
  • Product Type Wall Mount Fan
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list