!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VENDING MACHINE HAND TRUCK, 1, 200 LB LOAD CAPACITY

VENDING MACHINE HAND TRUCK, 1, 200 LB LOAD CAPACITY

WESCO

VENDING MACHINE HAND TRUCK, 1, 200 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VENDING MACHINE HAND TRUCK, 1, 200 LB LOAD CAPACITY

VENDING MACHINE HAND TRUCK, 1, 200 LB LOAD CAPACITY

WESCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,119.52 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WES230018
  • Mfr. Model # 230018
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 85.0 lbs

Product Details

Vending/ Appliance Truck 1,200 lb. capacity

Technical Specs

  • ItemHand Truck
  • Overall Height66 in
  • Overall Depth14 1/2 in
  • Nose Plate MaterialRubber
  • Nose Plate Depth5 in
  • Non-Marking Casters/WheelsNon-Marking Casters/Wheels
  • ColourRed
  • Includes Load ProtectorWith Load Protector
  • Load Capacity 1,200 lb
  • Overall Width 24 in
  • Frame Gauge 14 ga
  • Nose Plate Width 28 1/2 in
  • Caster Wheel Bearings Roller
  • Strap Tightening Type Ratchet
  • Includes Ratchet Belt Tightener with Auto-rewind Tightens Load to Prevent Slipping, Nonmarking, Long Lasting Vinyl on all contact Surfaces
  • Number of Straps 2
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list