!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FACESHIELD VISOR, CLEAR, ANTI-SCRATCH, POLYCARBONATE, CSA Z94.3, UV, 17X8 X½5 IN

FACESHIELD VISOR, CLEAR, ANTI-SCRATCH, POLYCARBONATE, CSA Z94.3, UV, 17X8 X½5 IN

MSA

FACESHIELD VISOR, CLEAR, ANTI-SCRATCH, POLYCARBONATE, CSA Z94.3, UV, 17X8 X½5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FACESHIELD VISOR, CLEAR, ANTI-SCRATCH, POLYCARBONATE, CSA Z94.3, UV, 17X8 X½5 IN

FACESHIELD VISOR, CLEAR, ANTI-SCRATCH, POLYCARBONATE, CSA Z94.3, UV, 17X8 X½5 IN

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSA10115837
  • Mfr. Model # 10115837
  • UNSPSC # 46181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This V-Gard faceshield visor with UV protection measures 17 width x 8 height x 1/25 inches thickness. It is made of polycarbonate and comes in clear that meets the CSA Z94.3 standard. The general purpose anti-fog, anti-scratch contoured visor with improved impact/splash resistance features a nitrometer that is designed for use with V-Gard retractable or standard chin protectors.

Technical Specs

  • ItemFaceshield Visor
  • Compatible with Manufacturer Model Number10115730, 10115821, 10115822, 10121266, 10121267, 10121268
  • Dielectric ProtectionYes
  • IncludesInstructions
  • Includes Anti-Static Visor CoatingNo
  • Includes Scratch-Resistant Visor CoatingYes
  • Visor ColourClear
  • Visor MaterialPolycarbonate
  • Visor Width17 in
  • Compatible with Brand MSA
  • Compatible with Series V-Gard
  • For Use With Chin Protector
  • Includes Anti-Fog Visor Coating Yes
  • Includes No Visor Coatings No
  • Standards ANSI/ISEA Z87.1-2010, CSA Z94.3, EN 166 (2C-1.2 MSA 1B), AS/NZS 1337
  • Visor Height 8 in
  • Visor Thickness 0.04 in
  • Welding Shade Designation Not Rated for Welding Use
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list