Product ITEM is unavailable. See products from the same category below.
Replacement Visors for Face Shields
Face shield visors deflect projectiles and liquid splash while allowing workers to see their workpiece. Scratches and damage to visors can compromise the strength of the visor, so they should be replaced when damage occurs.
This faceshield visor measure 19 width x 8 3/4 height x 0.06 inches thickness. It is made of polycarbonate and comes in clear. The faceshield meets the CSA Z94.3 standard and features distortion-free optics along with chemical and impact resistance. They are suitable for use with F400/F500 mounting crowns.
This faceshield visor measure 19 width x 8 3/4 height x 0.06 inches thickness. It is made of polycarbonate and comes in clear. The faceshield meets the CSA Z94.3 standard and features distortion-free optics along with chemical and impact resistance. They are suitable for use with F400/F500 mounting crowns.
This faceshield visor measure 16 1/2 width x 8 height x 0.06 inches thickness. It is made of polycarbonate and comes in clear. The faceshield meets the CSA Z94.3 standard and features distortion-free optics along with chemical and impact resistance. They are suitable for use with F400/F500 mounting crowns.
This faceshield visor measure 16 1/2 width x 8 height x 0.06 inches thickness. It is made of polycarbonate and comes in clear. The faceshield meets the CSA Z94.3 standard and features distortion-free optics along with chemical and impact resistance. They are suitable for use with F400/F500 mounting crowns.
This faceshield visor with U5 protection and W5 welding shade designation measure 16 1/2 width x 8 height x 0.06 inches thickness. It is made of polycarbonate and comes in green. The faceshield meets the CSA Z94.3 standard and features distortion-free optics along with chemical and impact resistance. They are suitable for use with F400/F500 mounting crowns.
This faceshield visor with U5 protection and W5 welding shade designation measure 16 1/2 width x 8 height x 0.06 inches thickness. It is made of polycarbonate and comes in green. The faceshield meets the CSA Z94.3 standard and features distortion-free optics along with chemical and impact resistance. They are suitable for use with F400/F500 mounting crowns.
This faceshield window measures 16 1/2 width x 8 height x 0.06 inches thickness. It is made of polycarbonate and comes in green. The faceshield meets the CSA Z94.3 standard and features cross-usage protection, easy installation, molded propionate, reduced glare, and wide coverage. They are suitable for use with F400/F500 mounting crowns.
This faceshield window measures 16 1/2 width x 8 height x 0.06 inches thickness. It is made of polycarbonate and comes in green. The faceshield meets the CSA Z94.3 standard and features cross-usage protection, easy installation, molded propionate, reduced glare, and wide coverage. They are suitable for use with F400/F500 mounting crowns.
This replacement visor measures 14 1/4 width x 9 1/2 height x 0.04 inches thickness. It is made of polycarbonate and comes in clear. The dielectric visor is suitable for use with Bionic faceshields.
This replacement visor measures 14 1/4 width x 9 1/2 height x 0.04 inches thickness. It is made of polycarbonate and comes in clear. The dielectric visor is suitable for use with Bionic faceshields.
This AO Tuffmaster molded faceshield visor with UV protection is made of polycarbonate and comes in clear. It measures 14 1/2 height x 9 width x 0.08 inches thickness and is suitable for use with a 3M headgear system.
This AO Tuffmaster molded faceshield visor with UV protection is made of polycarbonate and comes in clear. It measures 14 1/2 height x 9 width x 0.08 inches thickness and is suitable for use with a 3M headgear system.
This chemical-resistant lightweight molded visor is made of acetate and comes in clear. It measures 12 1/8 length x 8 1/4 width x 8 1/4 inches height and is suitable for use with 3M Peltor cap-mounted earmuffs and 3M Peltor hard hat adapter P3EV/2.
This chemical-resistant lightweight molded visor is made of acetate and comes in clear. It measures 12 1/8 length x 8 1/4 width x 8 1/4 inches height and is suitable for use with 3M Peltor cap-mounted earmuffs and 3M Peltor hard hat adapter P3EV/2.
This V-Gard faceshield visor with U6 protection measures 17 width x 8 height x 1/25 inches thickness. It is made of polycarbonate and comes in clear that meets the CSA Z94.3 standard. The general purpose anti-fog, anti-scratch contoured visor with improved impact/splash resistance is designed for use with V-Gard frame.
This V-Gard faceshield visor with U6 protection measures 17 width x 8 height x 1/25 inches thickness. It is made of polycarbonate and comes in clear that meets the CSA Z94.3 standard. The general purpose anti-fog, anti-scratch contoured visor with improved impact/splash resistance is designed for use with V-Gard frame.
This forestry molded metal visor is made of steel mesh and comes in matte black. It measures 11 1/2 length x 6 1/2 width x 6 1/2 inches height and is suitable for use with 3M Peltor cap-mounted earmuffs and 3M Peltor hard hat adapter P3EV/2.
This forestry molded metal visor is made of steel mesh and comes in matte black. It measures 11 1/2 length x 6 1/2 width x 6 1/2 inches height and is suitable for use with 3M Peltor cap-mounted earmuffs and 3M Peltor hard hat adapter P3EV/2.
This faceshield molded visor measures 15 width x 8 1/2 height x 0.07 inches thickness. It is made of propionate/polycarbonate and comes in clear. The visor meets the CSA standard and is suitable for use with Protecto-Shield faceshields.
This faceshield molded visor measures 15 width x 8 1/2 height x 0.07 inches thickness. It is made of propionate/polycarbonate and comes in clear. The visor meets the CSA standard and is suitable for use with Protecto-Shield faceshields.
This flat heavy-duty impact heat-resistant faceshield visor is made of polycarbonate and comes in transparent. It measures 18 1/4 height x 9 width x 0.04 inches thickness and is suitable for use with 3M headgear.
This flat heavy-duty impact heat-resistant faceshield visor is made of polycarbonate and comes in transparent. It measures 18 1/4 height x 9 width x 0.04 inches thickness and is suitable for use with 3M headgear.
This faceshield window measures 11 1/4 width x 8 height x 0.06 inches thickness. It is made of polycarbonate and comes in clear. The faceshield is suitable for use with F300/F400/F500 mounting crown and has cross-usage protection with standard coverage.
This faceshield window measures 11 1/4 width x 8 height x 0.06 inches thickness. It is made of polycarbonate and comes in clear. The faceshield is suitable for use with F300/F400/F500 mounting crown and has cross-usage protection with standard coverage.
This replacement visor measures 14 1/4 width x 9 1/2 height x 0.04 inches thickness. It is made of polycarbonate and comes in clear with a hardcoat anti-fog, anti-scratch coating. The dielectric visor is suitable for use with Bionic faceshields.
This replacement visor measures 14 1/4 width x 9 1/2 height x 0.04 inches thickness. It is made of polycarbonate and comes in clear with a hardcoat anti-fog, anti-scratch coating. The dielectric visor is suitable for use with Bionic faceshields.
This forestry screen mesh faceshield visor measures 15 1/2 width x 7 height x 0.04 inches thickness. It is made of metal and comes in black. The anti-fog visor is suitable for use with cap-style hard hats and includes an integrated adaptor.
This forestry screen mesh faceshield visor measures 15 1/2 width x 7 height x 0.04 inches thickness. It is made of metal and comes in black. The anti-fog visor is suitable for use with cap-style hard hats and includes an integrated adaptor.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.