!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FACESHIELD VISOR, FORESTRY SCREEN, MESH, BLACK, ANTI-FOG, METAL, 15½ X 7 X0.04 IN

FACESHIELD VISOR, FORESTRY SCREEN, MESH, BLACK, ANTI-FOG, METAL, 15½ X 7 X0.04 IN

HONEYWELL NORTH

FACESHIELD VISOR, FORESTRY SCREEN, MESH, BLACK, ANTI-FOG, METAL, 15½ X 7 X0.04 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FACESHIELD VISOR, FORESTRY SCREEN, MESH, BLACK, ANTI-FOG, METAL, 15½ X 7 X0.04 IN

FACESHIELD VISOR, FORESTRY SCREEN, MESH, BLACK, ANTI-FOG, METAL, 15½ X 7 X0.04 IN

HONEYWELL NORTH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.92 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NONFS03
  • Mfr. Model # FS03
  • UNSPSC # 46181702
  • CATALOGUE PAGE # 837
  • Shipping Weight 0.21 lbs

Product Details

This forestry screen mesh faceshield visor measures 15 1/2 width x 7 height x 0.04 inches thickness. It is made of metal and comes in black. The anti-fog visor is suitable for use with cap-style hard hats and includes an integrated adaptor.

Technical Specs

  • ItemForestry Screen
  • Compatible with Manufacturer Model NumberE2, P2
  • Dielectric ProtectionNo
  • IncludesIntegrated Adapter
  • Includes No Visor CoatingsNo
  • StandardsANSI
  • Visor Height7 in
  • Visor Thickness0.04 in
  • Welding Shade DesignationNot Rated for Welding Use
  • Compatible with Brand Honeywell
  • Compatible with Series Fibre-Metal
  • For Use With Cap Style Hard Hats
  • Includes Anti-Fog Visor Coating Yes
  • Includes Scratch-Resistant Visor Coating No
  • Visor Colour Black
  • Visor Material Polycarbonate
  • Visor Width 15 1/2 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list