VISE BENCH YOKE 25
VISE BENCH YOKE 25
RIDGID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
RIDGID(R) bench yoke vise, model 35. Convenient pipe rest and bender. Red yoke base of strong special malleable iron. Alloy steel jaws.
Technical Specs
- ItemBench Yoke Vise
- Compatible Pipe MaterialMetal
- Minimum Height12 in
- Minimum Pipe Size0.13 in
- MountingScrew Handle
- IncludesHardened Alloy Steel Jaws and Convenient Pipe Rest and Bender
- Vise Type Bench Yoke
- Includes Legs No
- Maximum Height 12 in
- Maximum Pipe Size 4 in
- Features Yoke and Base Made of Strong, Dependable Iron, Hardened Alloy Steel Jaws and Convenient Pipe Rest
- Tool Weight 27.75 lb
- Country of Origin United States
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$441.80
/ EACH
-
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$804.21
/ EACH
-
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,313.67
/ EACH