VIBRATION-DAMPENING STRUT CLAMP: GALVANIZED STEEL, FOR 3 IN COPPER TUBE, FOR 3⅛ IN MAX. OD
VIBRATION-DAMPENING STRUT CLAMP: GALVANIZED STEEL, FOR 3 IN COPPER TUBE, FOR 3⅛ IN MAX. OD
ZSI
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Cush-A-Clamp series vibration-dampening strut clamp meets the standards for MSS, has a length of 3 9/16 inch, a width of 1⅝ inch, and is designed for: high vibration. It has an operating temperature of -50 Degrees F to 275 Degrees F and is resistant to corrosion, shock absorbing, vibration damping. This vibration-dampening strut clamp features controlled squeeze design and includes clamp, cushion, nylon-insert nut, shoulder stud plus it is for use on tubes.
Technical Specs
Item Vibration-Dampening Strut Clamp
Clamp Material Steel
Clamp Type Strut Clamp
Cushion Material TPE
For Maximum Outside Diameter 3 1/8 in
For Strut Channel Width 1 5/8 in
Load Capacity 2,200 lb
Mount Type Channel
Overall Height 4 27/64 in
Overall Width 1 5/8 in
For Use On Tube
Series Cush-A-Clamp
Bolt Head Size 5/16 in
Bolt Material Steel
Features Controlled Squeeze Design
For Rigid Conduit Size 3 1/8 in
Includes Clamp, Cushion, Nylon-Insert Nut, Shoulder Stud
Metal Detectable Not Metal Detectable
System of Measurement Inch
Clamp Bore Style Smooth
Clamp Material Finish Galvanized
Compatible Mfr Part Number Wesanco Strut
For Copper Tube Size 3 in
For Number of Lines 1
Installed Height 6 3/64 in
Maximum Operating Temperature 275 Degrees F
Number of Mounting Holes 0
Overall Length 3 9/16 in
Clamp Style Cushioned Strut Clamp
Minimum Operating Temperature -50 Degrees F
Standards Conforms with MSS SP-58 and MSS SP-69 (Type 58)
Bolt Length 1 39/64 in
Cushioned Cushioned
For Environment High Vibration
For Tube Outside Diameter 3 1/8 in
Includes Mounting Hardware Mounting Hardware Included
Resistance Properties Corrosion Resistant, Shock Absorbing, Vibration Damping
Country of Origin United States
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.90
/ EACH