DOUBLE-SIDED FOAM TAPE, VHB 4646, ACRYLIC, 2 IN X 5 YD, 1/32 IN THICK, INDOOR/OUTDOOR
DOUBLE-SIDED FOAM TAPE, VHB 4646, ACRYLIC, 2 IN X 5 YD, 1/32 IN THICK, INDOOR/OUTDOOR
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 4646 double-sided foam tape is red. It is designed for use in industries like assembly and manufacturing, automotive, aviation, construction, electronics, general maintenance and repair, metalworking, warehouse and meets the standards for ASTM. This indoor/outdoor double-sided foam tape has a tensile strength of 100 lb/in with a temperature range of -31 Degrees to 194 Degrees F, a thickness of 1/32 inch, and is impact-resistant.
Technical Specs
Item Double-Sided Foam Tape
Tape Sub-Type Double-Sided VHB High-Temperature Firm Foam Tape
Series 4646
Imperial Tape Width 2 in
Metric Width 50.8 mm
Maximum Tape Performance Temperature 194 Degrees F
Environment Indoor, Outdoor
Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Adhesion to Steel 240 oz/in
Foam Density Type Firm
Tape Adhesive Format Double-Sided
Tape Adhesive Material Acrylic
Tape Backing Construction Foam
Tape Resistance Properties Impact-Resistant
Brand and Series 3M VHB 4646
Tape Type Double-Sided Tape
Tape Brand 3M(TM)
Imperial Tape Length 5 yd
Metric Tape Length 4.57 m
Minimum Tape Performance Temperature -31 Degrees F
Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Product Form Continuous Roll
Tape Thickness 1/32 in
Foam Cell Type Closed
Liner Included Yes
Standards ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Tape Backing Material Polyethylene Foam
Tape Colour Red
Tape Tensile Strength 100 lb/in
Country of Origin United States
(subject to change)
Alternate Products
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$543.74
/ EACH