!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOUBLE-SIDED FOAM TAPE, VHB 4646, ACRYLIC, 6 IN X 5 YD, 1/32 IN THICK, INDOOR/OUTDOOR

DOUBLE-SIDED FOAM TAPE, VHB 4646, ACRYLIC, 6 IN X 5 YD, 1/32 IN THICK, INDOOR/OUTDOOR

3M

DOUBLE-SIDED FOAM TAPE, VHB 4646, ACRYLIC, 6 IN X 5 YD, 1/32 IN THICK, INDOOR/OUTDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE-SIDED FOAM TAPE, VHB 4646, ACRYLIC, 6 IN X 5 YD, 1/32 IN THICK, INDOOR/OUTDOOR

DOUBLE-SIDED FOAM TAPE, VHB 4646, ACRYLIC, 6 IN X 5 YD, 1/32 IN THICK, INDOOR/OUTDOOR

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $543.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15C286
  • Mfr. Model # 4646
  • UNSPSC # 31201527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.11 lbs

Product Details

This 4646 double-sided foam tape is grey. It is designed for use in industries like assembly and manufacturing, automotive, aviation, construction, electronics, general maintenance and repair, metalworking, warehouse and meets the standards for ASTM. This indoor/outdoor double-sided foam tape has a tensile strength of 100 lb/in with a temperature range of -31 Degrees to 194 Degrees F, a thickness of 1/32 inch, and is impact-resistant.

Technical Specs

  • ItemDouble-Sided Foam Tape
  • Tape Sub-TypeDouble-Sided VHB High-Temperature Firm Foam Tape
  • Series4646
  • Imperial Tape Width6 in
  • Metric Width152.4 mm
  • Maximum Tape Performance Temperature194 Degrees F
  • EnvironmentIndoor, Outdoor
  • Surface CompatibilityABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
  • Adhesion to Steel240 oz/in
  • Foam Density TypeFirm
  • Tape Adhesive FormatDouble-Sided
  • Tape Adhesive MaterialAcrylic
  • Tape Backing ConstructionFoam
  • Tape Resistance PropertiesImpact-Resistant
  • Brand and Series3M VHB 4646
  • Tape Type Double-Sided Tape
  • Tape Brand 3M(TM)
  • Imperial Tape Length 5 yd
  • Metric Tape Length 4.57 m
  • Minimum Tape Performance Temperature -31 Degrees F
  • Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
  • Product Form Continuous Roll
  • Tape Thickness 1/32 in
  • Foam Cell Type Closed
  • Liner Included Yes
  • Standards ASTM D1002, ASTM D3330, ASTM D897, UL 746C
  • Tape Backing Material Polyethylene Foam
  • Tape Colour Grey
  • Tape Tensile Strength 100 lb/in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list