VERTICAL PANEL TRUCK WITH ADJUSTABLE CROSS RAILS, 1,800 LB LOAD CAPACITY, 12 RAILS, SOLID
VERTICAL PANEL TRUCK WITH ADJUSTABLE CROSS RAILS, 1,800 LB LOAD CAPACITY, 12 RAILS, SOLID
DURHAM MFG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This vertical panel truck measures 39 1/2 inch width x 44 inch height x 76 inch length, and is grey with a powder-coated finish/coating. It includes 12 removable dividers and it is made out of steel. In addition, it has a 1,800-pound load capacity, and has no handle.
Technical Specs
Item Vertical Panel Truck
Rail Type Adjustable
Lip Style Flush
Overall Length 76 in
Overall Height 44 in
Deck Material Steel
Deck Gauge 14 ga
Deck Length 72 in
Frame Finish/Coating Powder Coated
Frame Gauge 14 ga
Number of Levels 1
Number of Sockets per End 12
Caster/Wheel Configuration (2) Rigid Casters, (2) Swivel Casters
Caster Wheel Type Standard
Caster Brake Type No Brake Included
Colour Grey
Includes Reinforcing Crossbars Reinforcing Crossbars Not Included
Deck Surface Smooth
Caster Wheel Width 2 in
Load Capacity 1,800 lb
Rail Height 35 3/4 in
Handle Type No Handle
Overall Width 39 1/2 in
Deck Construction Solid
Deck Finish/Coating Powder Coated
Deck Height 8 1/8 in
Deck Width 36 in
Frame Material Steel
Width Between Rails/Sockets 6 in
Number of Rails 12
Number of Usable Sides 12
Caster/Wheel Mounting Location Standard
Caster Wheel/Tread Material Rubber
Caster Wheel Dia. 5 in
Assembled/Unassembled Assembled
Includes (12) Removable Dividers
Caster Mounting Type Plate
Country of Origin Mexico
(subject to change)
Alternate Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,270.51
/ EACH