close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Ventis(TM) MX4 Multi-Gas Monitor. Ventis(TM) MX4 - LEL, CO, SO2, O2, Extended Run Li-ion, Black.
Technical Specs
- ItemVentis(TM) MX4 - LEL, SO2, H2S, O2, Extended Run Li-ion, Black
- Gas TypeLEL, O2, SO2, H2S
- ResolutionO2 0.1%, SO2 0.1 ppm, H2S 0.1 ppm, LEL 1%
- Alarm SettingAdjustable
- Battery TypeLithium-Ion
- DisplayLCD
- FeaturesConfined Space, One Button Quick Calibration
- Width2-1/4"
- IncludesCharger
- Detects Oxygen, Hydrogen Sulfide, Sulfur Dioxide, Lower Explosive Limit
- Sensor Range O2 0 to 30%, H2S 0 to 500 ppm, SO2 0 to 150 ppm, LEL 0 to 100%
- Operating Temp. Range -20 - 50 Degrees C (-4 - 122 Degrees F)
- Alarm Type Audible, Visual, Vibrating
- Battery Life 20 hr.
- Standards UL, CSA, ATEX, IECEx
- Height 4"
- Depth 1-1/8"
- Country of Origin United States
(subject to change)
Alternate Products
-
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,906.15
/ EACH