!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 8¼ IN WHEEL, 855 CFM

CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 8¼ IN WHEEL, 855 CFM

DAYTON

CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 8¼ IN WHEEL, 855 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 8¼ IN WHEEL, 855 CFM

CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 8¼ IN WHEEL, 855 CFM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $948.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN48C189
  • Mfr. Model # 48C189
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1875
  • Shipping Weight 36.0 lbs

Product Details

This exhaust fan includes NEMA 1 junction box, and is made of aluminum. It features energy saving units with EC motors, fresh outside air is drawn in under the motor cover, and measures 21¾ inch width, 40¼ inch height, 21¾ inch length. This exhaust fan is designed for use with: industrial/commercial buildings. In addition, it is one-phase, 60 Hz, is roof mountable, has variable speeds, is direct drive, 794 cfm @ 0.125 in SP air flow, and 21¾ inch diameter, and 1/6 horsepower.

Technical Specs

  • ItemCentrifugal Downblast Roof Exhaust Fan
  • AssemblyAssembled
  • Base Length17 in
  • Base ShapeSquare
  • Phase1
  • Exhaust Airflow @ 0.000 in SP855 cfm
  • High-Efficiency MotorHigh-Efficiency Motor
  • Includes Drive PackageDrive Package Included
  • Mounting LocationRoof
  • Exhaust Airflow @ 0.500 in SP600 cfm
  • Housing MaterialAluminum
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Overall Diameter21 3/4 in
  • Overall Length21 3/4 in
  • Airflow @ 0.000 in SP855 cfm
  • Base Height1 3/4 in
  • Compatible Curb Manufacturer Part Number2ZV82, 5EFJ2
  • Current3.1 A
  • Cutout Size12 in L x 12 in W
  • Electrical ConnectionPower Cord
  • Exhaust Airflow @ 0.250 in SP735 cfm
  • FeaturesEnergy Saving Units Feature Ec Motors Which Allow up to 80% Useable Turndown, Fresh Outside Air is Drawn In Under The Motor Cover to Maximize Motor Life, Fully Rolled Windband Bead For Increased Stability and Easy Transport, High-Efficiency Brushless DC Motor, Motor Features Potentiometer Dial for Speed Adjustment, Nema 1 Junction Box Located in Motor Enclosure, Nonoverloading Centrifugal Wheel Design, Optional Nema 1 And 4 Disconnects Available
  • Housing Length21.8 in
  • Housing Width21.8 in
  • Maximum Ambient Temperature130 Degrees F
  • Maximum Inlet Air Temperature130 Degrees F
  • Mounting OrientationVertical
  • Propeller Shaft Diameter1/2 in
  • Sound LevelFan RPM 1140: 4.5 sones @ 0.000 in SP and 5 ft, 4.4 sones @ 0.125 in SP and 5 ft, 4.6 sones @ 0.250 in SP and 5 ft, Fan RPM 1725: 9.7 sones @ 0.000 in SP and 5 ft, 9.5 sones @ 0.125 in SP and 5 ft, 9.4 sones @ 0.250 in SP and 5 ft, 9.2 sones @ 0.375 in SP and 5 ft, 9.1 sones @ 0.500 in SP and 5 ft, 9.1 sones @ 0.625 in SP and 5 ft, 11.0 sones @ 0.750 in SP and 5 ft, Fan RPM 860: 2.1 sones @ 0.000 in SP and 5 ft, 2.2 sones @ 0.125 in SP and 5 ft
  • Speed ControllableSpeed Controllable
  • Drive Type Direct Drive
  • Wheel Diameter 8 1/4 in
  • Base Width 17 in
  • Nameplate Voltage 115V AC
  • Motor Horsepower 1/6 hp
  • For High-Static Pressure Applications Not For High-Static Pressure Applications
  • For Air Type Clean Air
  • Includes Motor Motor Included
  • Maximum Static Pressure 3/4 in wc
  • Wheel Material Aluminum
  • Number of Speeds Variable
  • Standards AMCA Sound and Air, UL/cUL 705
  • Overall Height 40 1/4 in
  • Overall Width 21 3/4 in
  • Application Industrial and Commercial Buildings
  • Brake Horsepower 1/100 hp
  • Compatible Speed Control 35YV92, 35YV93, 35YV94, 43Y140
  • Cutout Length 12 in
  • Damper Size 9 1/2 x 9 1/2 in
  • Exhaust Airflow @ 0.125 in SP 794 cfm
  • Exhaust Airflow @ 0.375 in SP 671 cfm
  • Frequency 60 Hz
  • Housing Material Fabrication Spun
  • Includes NEMA 1 Junction Box
  • Maximum Fan Speed 1,725 RPM
  • Motor Type Electronically Commutated
  • Mount Type Roof Curb
  • Safety Features Birdscreen, Windband
  • Spark Resistant Construction Type A
  • Wheel Type Backward Inclined
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories