!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BLOWER SHAFT, STEEL, POLISHED, 1 IN OD, 1,000 RPM MAX OP SPEED, FOR 1 HP MAX, COLD ROLLED

BLOWER SHAFT, STEEL, POLISHED, 1 IN OD, 1,000 RPM MAX OP SPEED, FOR 1 HP MAX, COLD ROLLED

APPROVED VENDOR

BLOWER SHAFT, STEEL, POLISHED, 1 IN OD, 1,000 RPM MAX OP SPEED, FOR 1 HP MAX, COLD ROLLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLOWER SHAFT, STEEL, POLISHED, 1 IN OD, 1,000 RPM MAX OP SPEED, FOR 1 HP MAX, COLD ROLLED

BLOWER SHAFT, STEEL, POLISHED, 1 IN OD, 1,000 RPM MAX OP SPEED, FOR 1 HP MAX, COLD ROLLED

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.93 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE5VZU3
  • Mfr. Model # 5VZU3
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1886
  • Shipping Weight 5.57 lbs

Product Details

This blower shaft is made of steel. It measures 25 inch length. This blower shaft is compatible with Dayton, and is designed for use with the following applications: 5nrc7, 5nrc8, 5nrc9, 5nrd0, 5nrd1 through 5nrd7 without keyways and standard belt drive bl, and more.

Technical Specs

  • ItemBlower Shaft
  • KeyedNot Keyed
  • Maximum Temperature80 Degrees C
  • Mechanical FinishPolished
  • Outside Diameter1 in
  • Compatible with BrandDayton
  • Maximum Operating Speed1,000 RPM
  • Product Type Blower Shaft
  • Minimum Temperature -20 Degrees C
  • Material Steel
  • Overall Length 25 in
  • For Use With 5NRC7, 5NRC8, 5NRC9, 5NRD0, 5NRD1 Through 5NRD7 without Keyways and Standard Belt Drive Blowers, 5UDU4, 5UDU5, 5VZU1, 5ZCP1, 5ZCP2, 5ZCP6, 5ZCP7, 5ZCP8, 5ZCP0 Dayton Blowers
  • For Maximum Horsepower 1 hp
  • Material Fabrication Cold Rolled
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list