VALVE BALL LOCK HANDLE 1-1/2 IN FPT
VALVE BALL LOCK HANDLE 1-1/2 IN FPT
FAIRVIEW
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This ball valve is made of forged brass and has a female-to-female connection. It has a full port and a maximum saturated steam pressure of 150 PSI WSP. It has a locking lever handle and a maximum pressure of 600 PSI WOG. The pipe size is 1 1/2 inches.
Technical Specs
Item Ball Valve
Valve Structure 2-Piece
Tube Size Not Applicable
Port Full
Max. Steam Pressure 150 PSI WSP
Seat Material PTFE
Handle Type Locking Lever
Stem Material Brass
Valve Basic Body Material Forged Brass
Body Material Forged Brass
Pipe Size 1-1/2"
Connection Type Female to Female
Max. Pressure 600 PSI WOG
Ball Material Forged Brass
Stem Type Blowout Proof Stem
Handle Material Chrome Plated Steel
Hose I.D. Not Applicable
Alternate Products
MILWAUKEE VALVE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$112.22
/ EACH