!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Pipe Size
Connection Type
Body Material
Tube Size
Body Style
Port
Max. Pressure
Temp. Range
Handle Type
Handle Material
Ball Material
Seat Material
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Manual Ball Valves

Manual ball valves control liquid flow in a pipe. A lever opens or closes a spherical port that allows liquid flow through the system.

https://catalogue.grainger.ca/?hybris=true

 1,542  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • FAIRVIEW
  • VALVE BALL CLASS 125 BRASS 1/2 IN
  • Item # FARBV4103D
  • Mfr. Model # BV4103-D
  • EHC: EHC :
  • This ball valve has a female-to-female connection and a full port. The ball valve's maximum pressure is 600 PSI WOG, and its maximum steam pressure is 150 PSi. This ball valve is made out of brass and has a pipe size of 1/2-inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1785
  • FAIRVIEW
  • VALVE BALL CLASS 125 BRASS 3/4 IN
  • Item # FARBV4103E
  • Mfr. Model # BV4103-E
  • EHC: EHC :
  • This ball valve has a female-to-female connection and a full port. The ball valve's maximum pressure is 600 PSI WOG, and its maximum steam pressure is 150 PSi. This ball valve is made out of brass and has a pipe size of 3/4 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1785
  • FAIRVIEW
  • VALVE BALL FEMALE PIPE 1/2 IN
  • Item # FARBV2103D
  • Mfr. Model # BV2103-D
  • EHC: EHC :
  • This ball valve has a female pipe and a female-to-female connection type. The valve's maximum working pressure is 600 PSI for water, oil, and gas and the maximum steam pressure is 150 PSI WSP. The ball valve's NPT size is 1/2-inch, and its temperature range is -40℉ to 150℉. This ball valve is CSA-approved and is made of forged brass.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1791
  • FAIRVIEW
  • VALVE BALL CLASS 125 BRASS 1/4 IN
  • Item # FARBV4103B
  • Mfr. Model # BV4103-B
  • EHC: EHC :
  • This ball valve has a female-to-female connection and a full port. The ball valve's maximum pressure is 600 PSI WOG, and its maximum steam pressure is 150 PSI. This ball valve is made out of brass and has a pipe size of 1/4-inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1785
  • FAIRVIEW
  • VALVE BALL FEMALE PIPE 1 IN
  • Item # FARBV2103H
  • Mfr. Model # BV2103-H
  • EHC: EHC :
  • This ball valve has a female pipe and a female-to-female connection. The ball valve's maximum working pressure is 600 PSI for water, oil, and gas and its maximum steam pressure is 150 PSI WSP. The ball valve's NPT size is one inch, and its temperature range is -40℉ to 150℉. The ball valve is made of forged brass.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1792
  • FAIRVIEW
  • BALL VALVE,1/4 FPT,FORGED LEAD FREE
  • Item # FARLFBV4103B
  • Mfr. Model # LF-BV4103-B
  • EHC: EHC :
  • This ball valve has a two-piece structure and an inline body style. It has a full port and an FNPT to FNPT connection. It has a maximum pressure of 600 PSI to water, oil, and gas and its temperature ranges are -65℉ to 250℉ and -54C to 120C. The valve has a lever handle, and its pipe size is 1/4-inch. The valve's stem and body are made of brass.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1791
  • FAIRVIEW
  • VALVE BALL FEMALE PIPE 3/4 IN
  • Item # FARBV2103E
  • Mfr. Model # BV2103-E
  • EHC: EHC :
  • This ball valve has a female pipe and a female-to-female connection type. The ball valve's maximum working pressure is 600 PSI for water, oil, and gas and its maximum steam pressure is 150 PSI WSP. The ball valve's NPT size is 3/4 inch, and its temperature range is -40℉ to 150℉. The ball valve is made of forged brass.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1792
  • FAIRVIEW
  • BALL VALVE 2-PIECE STAINLESS 1/2 FPT
  • Item # FARBVSS2203D
  • Mfr. Model # BVSS2203-D
  • EHC: EHC :
  • This ball valve has a full port and a two-piece structure. The valve's connection is female-to-female, and its maximum pressure is 2,000 PSI for water, oil, and gas. The valve's pipe size is 1/2-inch, and it is made of 316 stainless steel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1793
  • FAIRVIEW
  • VALVE BALL FEMALE PIPE 1/4 IN
  • Item # FARBV2103B
  • Mfr. Model # BV2103-B
  • EHC: EHC :
  • This ball valve has a female pipe and a female-to-female connection. The maximum working pressure for this ball valve is 600 PSI for water, oil, and gas. The maximum steam pressure is 150 PSI WSP. The ball valve's NPT size is 1/4-inch, and its temperature range is -40℉ to 150℉. The ball valve is made of forged brass.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1791
  • FAIRVIEW
  • BALL VALVE,3/4 FPT LEAD FREE
  • Item # FARLFBV4103E
  • Mfr. Model # LF-BV4103-E
  • EHC: EHC :
  • This ball valve has a two-piece structure and an inline body style. The valve has an FNPT to FNPT connection and a full port. Its maximum pressure is 600 PSI to water, oil and gas and its temperature ranges are -65℉ to 250℉ and -54C to 120C. The valve's pipe size is 3/4 inch, and it has a lever handle. Its stem and body are made of brass.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1791
  • FAIRVIEW
  • VALVE BALL CLASS 125 BRASS 3/8 IN
  • Item # FARBV4103C
  • Mfr. Model # BV4103-C
  • EHC: EHC :
  • This ball valve has a female-to-female connection and a full port. The valve has a maximum pressure of 600 PSI WOG and a maximum steam pressure of 150 PSi. This ball valve is made out of brass and has a pipe size of 3/8 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1785
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list